Shop All Communication Cables
Readycable
Feedback cable, 60 ft
Mfr # MAT9841752-60
Zoro # G711904151
product price: $987.99
/ea
Free Shipping & Returns
$987.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Minimum Bend Radius Factor - Flexible 6 x d
- Maximum Speed - Unsupported 16 fps
- OEM Part Number Equivalent 2090-CFBM7DF-CEAFxx
- Minimum Bend Radius Factor - Energy Chain 7.5 x d
- Cable Outside Diameter 0.39 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # MAT9841752-60
- Zoro # G711904151
- Country of Origin Multiple
- Category Communication Cables
Dimensions
Minimum Bend Radius Factor - Flexible | 6 x d |
Minimum Bend Radius Factor - Energy Chain | 7.5 x d |
Cable Outside Diameter | 0.39 in |
Maximum Length of Travel | 100 m |
Minimum Bend Radius Factor - Fixed | 4 x d |
Details
Item | Feedback Cable |
Maximum Speed - Unsupported | 16 fps |
OEM Part Number Equivalent | 2090-CFBM7DF-CEAFxx |
Maximum Speed - Gliding | 10 fps |
Maximum Acceleration | 164 ft/sq sec |
Compatible Brand | Allen-Bradley |
Assembly Type | Feedback Cable |
Description
Feedback cable, 60 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Scotchlok 12-10 AWG Non-Insulated Fork Terminal #10 Stud PK50 (M10-10FX)
- LEGRAND Single Round Opening, Gray (G4047AX)
- KILLARK Interior Panel, NOVAL Accessory, Aluminum (7997-5)
- KILLARK Parallel Conduit Clamp, Malleable Iron (PCC050)
- CAROL Comm Cable, Shielded, 22/2, 500 Ft. (C2514A.18.10)
- CAROL Comm Cable, Shielded, Riser, 18/2, 500 Ft. (E2502S.18.03)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 50 ft (25-3-PC-50-GY)
- CAROL Comm Cable, Plenum, 18/4, 500 Ft. (E3034S.18.86)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C2830A.41.10)
- CAROL Comm Cable, Shielded, Plenum, 14/2, 1000 Ft (E2252S.41.86)
- CAROL Comm Cable, Unshielded, 20/5,1000 Ft. (C6355A.41.10)
- Readycable Communication Cables