Shop All Communication Cables
Readycable
Feedback cable, 60 ft
Mfr # MAT9741776-60
Zoro # G911904173
product price: $979.99
/ea
Free Shipping & Returns
$979.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Brand Allen-Bradley
- OEM Part Number Equivalent 2090-CFBM7E7-CEAFxx
- Minimum Bend Radius Factor - Fixed 4 x d
- Cable Outside Diameter 0.39 in
- Assembly Type Feedback Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # MAT9741776-60
- Zoro # G911904173
- Country of Origin Multiple
- Category Communication Cables
Dimensions
Minimum Bend Radius Factor - Fixed | 4 x d |
Cable Outside Diameter | 0.39 in |
Maximum Length of Travel | 100 m |
Minimum Bend Radius Factor - Energy Chain | 7.5 x d |
Minimum Bend Radius Factor - Flexible | 6 x d |
Details
Item | Feedback Cable |
Compatible Brand | Allen-Bradley |
OEM Part Number Equivalent | 2090-CFBM7E7-CEAFxx |
Assembly Type | Feedback Cable |
Maximum Speed - Gliding | 10 fps |
Maximum Speed - Unsupported | 16 fps |
Maximum Acceleration | 164 ft/sq sec |
Description
Feedback cable, 60 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A@30VDC, DPDT, NEMA Enclosure Type: 1 (RIB2401D)
- SUPERSTRUT Clamp Mal Iron Beam 1/4 In (Z500-25)
- HALEX 3/4 in. Electrical Metallic Tube EMT Set-Screw Connectors (62707B)
- USA INDUSTRIALS Aftermarket Allen-Bradley Bulletin 100/IEC Contact Kit - Replaces 40780-800-01, 3-Pole (9653CA)
- CAROL Comm Cable, Shielded, 20/4, 500 Ft. (C1644A.18.10)
- IGUS Control Cable, PVC, 18 AWG, 18G, 100ft (CF130-07-18)
- MONOPRICE Speaker Wire 14AWG Cl2 4 Conductor, 250ft (4040)
- CAROL Tray Cable, Unshielded, 16/2, 500 Ft. (C0437A.18.10)
- CAROL Tray Cable, Unshielded, 18/2 (C0435A.41.10)
- CAROL Cable, Speaker, 500 Ft, Clear (C1357.18.90)
- CAROL Computer Cable, Shielded, 24/7,1000 Ft. (C0754A.41.10)
- Readycable Communication Cables