Shop All Communication Cables
Readycable
Feedback cable, 50 ft
Mfr # MAT9841774-50
Zoro # G011904158
product price: $404.99
/ea
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Minimum Bend Radius Factor - Energy Chain 10 x d
- Minimum Bend Radius Factor - Flexible 8 x d
- Maximum Acceleration 98 ft/sq sec
- Assembly Type Feedback Cable
- OEM Part Number Equivalent i2090-CFBM7DF-CEAFxx
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # MAT9841774-50
- Zoro # G011904158
- Country of Origin Multiple
- Category Communication Cables
Dimensions
Minimum Bend Radius Factor - Energy Chain | 10 x d |
Minimum Bend Radius Factor - Flexible | 8 x d |
Maximum Length of Travel | 10 m |
Cable Outside Diameter | 0.35 in |
Minimum Bend Radius Factor - Fixed | 5 x d |
Details
Item | Feedback Cable |
Maximum Acceleration | 98 ft/sq sec |
Assembly Type | Feedback Cable |
OEM Part Number Equivalent | i2090-CFBM7DF-CEAFxx |
Maximum Speed - Gliding | 10 fps |
Compatible Brand | Allen-Bradley |
Maximum Speed - Unsupported | 16 fps |
Description
Feedback cable, 50 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Input/Output Relay, 50mA, Plug-In, Yellow (IAC5)
- CALBRITE Elbow, 90 deg., ETM, 1in., 15in.L, 304 SS (S11090EL00)
- SCHNEIDER ELECTRIC Ovrload Relay, 30 to 40A, Class 20, 3P, 600V (LRD340L)
- PARTNERS BRAND UV Cable Ties, 40#, 8", Black, PK1000 (CTUV840)
- CAROL Tray Cable, Shielded, 14/2, 1000 Ft. (C0458A.41.10)
- MONOPRICE Speaker Wire 16AWG Cl2 2 Conductor, 250ft (2824)
- ENET Cisco Qsfp-100G-Cu1M Compatible Qsfp28 (QSFP-100G-CU1M-ENC)
- CAROL Comm Cable, Unshielded, 18/5,500 Ft. (C2420A.38.10)
- CAROL Comm Cable, Shielded, Plenum, 16/2, 1000 Ft (E2242S.41.86)
- ENET Cisco Sfp-10G-Aoc5M Compatible Sfp+ (SFP-10G-AOC5M-ENC)
- CAROL Comm Cable, Plenum, 18/4, 500 Ft. (E3034S.18.86)
- Readycable Communication Cables