Shop All Communication Cables
Readycable
Feedback cable, 50 ft
Mfr # MAT9841752-50
Zoro # G411904147
product price: $858.99
/ea
Free Shipping & Returns
$858.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Minimum Bend Radius Factor - Flexible 6 x d
- Compatible Brand Allen-Bradley
- Maximum Length of Travel 100 m
- OEM Part Number Equivalent 2090-CFBM7DF-CEAFxx
- Cable Outside Diameter 0.39 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # MAT9841752-50
- Zoro # G411904147
- Country of Origin Multiple
- Category Communication Cables
Dimensions
Minimum Bend Radius Factor - Flexible | 6 x d |
Maximum Length of Travel | 100 m |
Cable Outside Diameter | 0.39 in |
Minimum Bend Radius Factor - Energy Chain | 7.5 x d |
Minimum Bend Radius Factor - Fixed | 4 x d |
Details
Item | Feedback Cable |
Compatible Brand | Allen-Bradley |
OEM Part Number Equivalent | 2090-CFBM7DF-CEAFxx |
Assembly Type | Feedback Cable |
Maximum Acceleration | 164 ft/sq sec |
Maximum Speed - Gliding | 10 fps |
Maximum Speed - Unsupported | 16 fps |
Description
Feedback cable, 50 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Fitting, Sealing, 3/4in (ENY-2M)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 Inx100ft, Orange (6503-30-00)
- BURNHAM 80160744 Press Switch, Fixed Set (80160744)
- LEGRAND Prewired Raceway, 15A, 5 Outlet, Ivory (S20GB512)
- IGUS Control Cable, PVC, 18 AWG, 18G, 100ft (CF130-07-18)
- ALLEN TEL Bulk Flat Line Cable-1FT-Satin Silver, 4-Conductor, 1000 FT Roll (AT4CLC)
- CAROL Comm Cable, Shielded, 22/6, 500 Ft. (C6040A.18.10)
- CAROL Comm Cable, Shielded, 18/3, 1000 Ft. (C2535A.41.10)
- CAROL Multi-Conductor, Gray Jacket, 1000 ft. L (C4100A.30.10)
- CAROL Comm Cable, Unshielded, 18/6, 1000 Ft. (C3118.41.02)
- CAROL Multi-Conductor, Red Jacket, 500 ft. L (E3512S.18.03)
- Readycable Communication Cables