Shop All Communication Cables
Readycable
Feedback cable, 50 ft
Mfr # MAT9741776-50
Zoro # G811904167
product price: $851.99
/ea
Free Shipping & Returns
$851.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Speed - Gliding 10 fps
- Minimum Bend Radius Factor - Energy Chain 7.5 x d
- Maximum Acceleration 164 ft/sq sec
- OEM Part Number Equivalent 2090-CFBM7E7-CEAFxx
- Maximum Speed - Unsupported 16 fps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # MAT9741776-50
- Zoro # G811904167
- Country of Origin Multiple
- Category Communication Cables
Dimensions
Minimum Bend Radius Factor - Energy Chain | 7.5 x d |
Minimum Bend Radius Factor - Fixed | 4 x d |
Cable Outside Diameter | 0.39 in |
Minimum Bend Radius Factor - Flexible | 6 x d |
Maximum Length of Travel | 100 m |
Details
Item | Feedback Cable |
Maximum Speed - Gliding | 10 fps |
Maximum Acceleration | 164 ft/sq sec |
OEM Part Number Equivalent | 2090-CFBM7E7-CEAFxx |
Maximum Speed - Unsupported | 16 fps |
Assembly Type | Feedback Cable |
Compatible Brand | Allen-Bradley |
Description
Feedback cable, 50 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Single Rocker Switch Plate, Number of Gangs: 1 Solid Brass, Polished Chrome Plated Finish (SWP4754U26)
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, Expandable;In-Use (ML450Z)
- SOUTHWIRE Device Ring, Ring Accessory, 1 Gang, Steel (AMR1)
- RACO Extension Ring, Ring Accessory, 2 Gang, Galvanized steel, Square Box (262)
- CAROL Comm Cable, Plenum, 18/4, 1000 Ft. (E3504S.30.03)
- MONOPRICE Speaker Wire 14AWG Cl2 2 Conductor, 100ft (2820)
- CAROL Computer Cable, Shielded, 24/1, 1000 Ft. (C0600A.41.10)
- CAROL Tray Cable, Shielded, 16/3, 1000 Ft. (C0457A.41.10)
- CAROL Comm Cable, Unshielded, 16/2, 500 Ft. (E1512S.25.03)
- CAROL Comm Cable, Shielded, Plenum, 18/2, 500 Ft. (E3602S.18.03)
- CAROL Multi-Paired, Red Jacket, 1000 ft. L (C8101.41.03)
- Readycable Communication Cables