Shop All Communication Cables
Readycable
Feedback cable, 40 ft
Mfr # MAT9841774-40
Zoro # G111904171
product price: $352.99
/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- OEM Part Number Equivalent i2090-CFBM7DF-CEAFxx
- Maximum Acceleration 98 ft/sq sec
- Cable Outside Diameter 0.35 in
- Maximum Speed - Unsupported 16 fps
- Minimum Bend Radius Factor - Energy Chain 10 x d
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # MAT9841774-40
- Zoro # G111904171
- Country of Origin Multiple
- Category Communication Cables
Dimensions
Cable Outside Diameter | 0.35 in |
Minimum Bend Radius Factor - Energy Chain | 10 x d |
Maximum Length of Travel | 10 m |
Minimum Bend Radius Factor - Flexible | 8 x d |
Minimum Bend Radius Factor - Fixed | 5 x d |
Details
Item | Feedback Cable |
OEM Part Number Equivalent | i2090-CFBM7DF-CEAFxx |
Maximum Acceleration | 98 ft/sq sec |
Maximum Speed - Unsupported | 16 fps |
Maximum Speed - Gliding | 10 fps |
Compatible Brand | Allen-Bradley |
Assembly Type | Feedback Cable |
Description
Feedback cable, 40 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Weatherproof Cover, 1-Gang, 1 Gang, Rectangular, Aluminum, Flip/Snap, GFCI (5103-0)
- ABB Motor Disconnect Boot, 12-10 AWG, SZ 1 (MDBOOT-1)
- HUBBELL 15A Duplex Locking Receptacle 2P 3W 250VAC L6-15R BN (HBL4550)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 1.3A, 600V AC, Non-Indicating (FNQ-R-1-3/10)
- CAROL Comm Cable, Shielded, 22/6, 500 Ft. (C6040A.18.10)
- CAROL Comm Cable, Shielded, 20/4, 1000 Ft. (C0782A.41.10)
- CAROL Comm Cable, Unshielded, 20/3, 1000 Ft. (C6352A.41.10)
- ERICSON Connector Non-Nema, Perma-Tite Extreme G (2628-CW6P)
- CAROL Comm Cable, Shielded, 22/2, 500 Ft. (C2514A.18.10)
- CAROL Comm Cable, Riser, 18/4, 500 Ft. (E1034S.18.10)
- CAROL Comm Cable, Shielded, Riser, 22/4, 500 Ft. (E2004S.18.10)
- Readycable Communication Cables