Shop All Communication Cables
Readycable
Feedback cable, 40 ft
Mfr # MAT9841752-40
Zoro # G711904144
product price: $730.99
/ea
Free Shipping & Returns
$730.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Brand Allen-Bradley
- OEM Part Number Equivalent 2090-CFBM7DF-CEAFxx
- Minimum Bend Radius Factor - Energy Chain 7.5 x d
- Maximum Acceleration 164 ft/sq sec
- Cable Outside Diameter 0.39 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # MAT9841752-40
- Zoro # G711904144
- Country of Origin Multiple
- Category Communication Cables
Dimensions
Minimum Bend Radius Factor - Energy Chain | 7.5 x d |
Cable Outside Diameter | 0.39 in |
Minimum Bend Radius Factor - Flexible | 6 x d |
Maximum Length of Travel | 100 m |
Minimum Bend Radius Factor - Fixed | 4 x d |
Details
Item | Feedback Cable |
Compatible Brand | Allen-Bradley |
OEM Part Number Equivalent | 2090-CFBM7DF-CEAFxx |
Maximum Acceleration | 164 ft/sq sec |
Maximum Speed - Gliding | 10 fps |
Assembly Type | Feedback Cable |
Maximum Speed - Unsupported | 16 fps |
Description
Feedback cable, 40 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Cool Seal® Butt Splice16-14, Blue, 25 Pack (63511)
- 3M 8.1" L Cable Tie Natural PK 1000 (CT8NT50-C)
- SQUARE D Load center accessory, Homeline, circuit breaker handle blocking device, 2 pole, lock off position (HOM2HBD)
- NVENT HOFFMAN Steel Enclosure, 5.91 in H, 6 in W, 4.72 in D, NEMA 12, 3, 4, Hinged (LHC151512)
- CAROL Comm Cable, Unshielded, 22/15, 1000 Ft. (C4073A.41.10)
- CAROL Multi-Paired, Red Jacket, 1000 ft. L (C8101.41.03)
- CAROL Comm Cable, Shielded, 22/6, 500 Ft. (C6040A.18.10)
- CAROL Comm Cable, Shielded, 24/6, 1000 Ft. (C0743A.41.10)
- SOUTHWIRE Southwire 11588141 12 Awg Thhn Solid Wire; White - 50 ft. (11588141)
- MONOPRICE Speaker Wire 14AWG Cl2 2 Conductor, 100ft (2820)
- CAROL Comm Cable, Shielded, 24/6, 500 Ft. (C0743A.18.10)
- Readycable Communication Cables