Shop All Communication Cables
Readycable
Feedback cable, 40 ft
Mfr # MAT9741776-40
Zoro # G511904153
product price: $722.99
/ea
Free Shipping & Returns
$722.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Outside Diameter 0.39 in
- Assembly Type Feedback Cable
- Compatible Brand Allen-Bradley
- Minimum Bend Radius Factor - Flexible 6 x d
- Maximum Speed - Unsupported 16 fps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # MAT9741776-40
- Zoro # G511904153
- Country of Origin Multiple
- Category Communication Cables
Dimensions
Cable Outside Diameter | 0.39 in |
Minimum Bend Radius Factor - Flexible | 6 x d |
Minimum Bend Radius Factor - Energy Chain | 7.5 x d |
Maximum Length of Travel | 100 m |
Minimum Bend Radius Factor - Fixed | 4 x d |
Details
Item | Feedback Cable |
Assembly Type | Feedback Cable |
Compatible Brand | Allen-Bradley |
Maximum Speed - Unsupported | 16 fps |
Maximum Acceleration | 164 ft/sq sec |
OEM Part Number Equivalent | 2090-CFBM7E7-CEAFxx |
Maximum Speed - Gliding | 10 fps |
Description
Feedback cable, 40 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Blank Legend Plate, Square, Silver (9001KN200SP)
- UNIRISE USA 8Ft Power Cord C14-C15 15Amp Blue (PWCD-C14C15-15A-08F-BLU)
- MERSEN UL Class Fuse, K5 Class, OT Series, Fast-Acting, 40A, 250V AC (OT40)
- EATON Input/Output Module, Inputs8, Relay Outpt8 (EASY-E4-AC-16RE1)
- BELKIN 25' HDMI TO HDMI CABLE, F8V3311B25 (F8V3311b25)
- CAROL Comm Cable, Shielded, 18/4, 1000 Ft. (C3063.41.86)
- GOOGLE NEST Camera Weatherproof Cable 10M White (GA02278-US)
- CAROL Data Cable, Plenum, 2 Wire, Natural, 1000ft (E2202S.41.86)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 5 ft (25-3-PP-5-GY)
- CAROL Comm Cable, Riser, 16/2, 1000 Ft. (E1042S.30.10)
- CAROL Comm Cable, Unshielded, 22/25, 1000 Ft. (C4076A.41.10)
- Readycable Communication Cables