Shop All Communication Cables
Readycable
Feedback cable, 30 ft
Mfr # MAT9841774-30
Zoro # G011904172
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Assembly Type Feedback Cable
- OEM Part Number Equivalent i2090-CFBM7DF-CEAFxx
- Compatible Brand Allen-Bradley
- Maximum Speed - Gliding 10 fps
- Minimum Bend Radius Factor - Flexible 8 x d
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # MAT9841774-30
- Zoro # G011904172
- Country of Origin Multiple
- Category Communication Cables
Dimensions
Minimum Bend Radius Factor - Flexible | 8 x d |
Cable Outside Diameter | 0.35 in |
Maximum Length of Travel | 10 m |
Minimum Bend Radius Factor - Fixed | 5 x d |
Minimum Bend Radius Factor - Energy Chain | 10 x d |
Details
Item | Feedback Cable |
Assembly Type | Feedback Cable |
OEM Part Number Equivalent | i2090-CFBM7DF-CEAFxx |
Compatible Brand | Allen-Bradley |
Maximum Speed - Gliding | 10 fps |
Maximum Acceleration | 98 ft/sq sec |
Maximum Speed - Unsupported | 16 fps |
Description
Feedback cable, 30 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Wire Cnctr, Size 1-2, 90 Degree Lug (6401-525-001FL)
- ABB Electrical Box Cover, Square, Steel, Receptacle (RS 8)
- TRYSTAR Power Cable 4/0 Black 50 FT Black Male / Black Female (TSPC40BK50-M-F/PCTW40BK50-M-F)
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 600V 24A Iec (LR3D22)
- CAROL Comm Cable, Shielded, Plenum, 14/4, 1000 Ft (E3624S.41.03)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 10 ft (25-3-PP-10-GY)
- CAROL Comm Cable, Plenum, 18/6, 1000 Ft. (E3036S.41.86)
- MURR ELEKTRONIK Modlight Illumix Classic Line 12W, LED machine lamp, IP67, 24VDC, M12 connection (4000-75801-1415012)
- MONOPRICE Speaker Wire 18AWG Oxygen Free, 300 ft. (2790)
- CAROL Tray Cable, Shielded, 14/3, 1000 Ft. (C0459A.41.10)
- CAROL Comm Cable, Unshielded, 18/3, 1000 Ft. (C2831A.41.10)
- Readycable Communication Cables