Shop All Communication Cables
Readycable
Feedback cable, 30 ft
Mfr # MAT9841752-30
Zoro # G211904163
product price: $602.99
/ea
Free Shipping & Returns
$602.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Brand Allen-Bradley
- Cable Outside Diameter 0.39 in
- Assembly Type Feedback Cable
- Minimum Bend Radius Factor - Energy Chain 7.5 x d
- Minimum Bend Radius Factor - Fixed 4 x d
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # MAT9841752-30
- Zoro # G211904163
- Country of Origin Multiple
- Category Communication Cables
Dimensions
Cable Outside Diameter | 0.39 in |
Minimum Bend Radius Factor - Energy Chain | 7.5 x d |
Minimum Bend Radius Factor - Fixed | 4 x d |
Maximum Length of Travel | 100 m |
Minimum Bend Radius Factor - Flexible | 6 x d |
Details
Item | Feedback Cable |
Compatible Brand | Allen-Bradley |
Assembly Type | Feedback Cable |
Maximum Acceleration | 164 ft/sq sec |
Maximum Speed - Gliding | 10 fps |
Maximum Speed - Unsupported | 16 fps |
OEM Part Number Equivalent | 2090-CFBM7DF-CEAFxx |
Description
Feedback cable, 30 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Wireable M8 connector (E11255)
- GE 7 1/8 in H x 5 3/4 in W x 5 3/16 in D Unmetered Surface Power Outlet (U010010GRP)
- EUCHNER Locking Actuator, 1.77 in W x 2.80 in H (CET-A-BWK-50X)
- SQUARE D Operating mechanism, flange mounted, variable depth, 100A, 600V, no fuse, switch mechanism, 6 inch handle, NEMA 4 (9422ATEN101)
- CAROL Comm Cable, Unshielded, 22/25, 1000 Ft. (C4076A.41.10)
- CAROL Comm Cable, Unshielded, 22/12, 500 Ft. (C4067A.38.10)
- MONOPRICE Speaker Wire 16AWG Cl2 2 Conductor, 500ft (3846)
- BELKIN Thunderbolt 4 Cable 2M (INZ002BT2MBK)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3112.41.86)
- ERICSON Connector Nema L15-30, Perma-Tite Extrem (2622-CW6P)
- MURR ELEKTRONIK Modlight70 Pro adapter for wall mounting (4000-76070-0000903)
- Readycable Communication Cables