Shop All Communication Cables
Readycable
Feedback cable, 20 ft
Mfr # MAT9841774-20
Zoro # G611904169
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Speed - Unsupported 16 fps
- OEM Part Number Equivalent i2090-CFBM7DF-CEAFxx
- Maximum Length of Travel 10 m
- Maximum Acceleration 98 ft/sq sec
- Minimum Bend Radius Factor - Energy Chain 10 x d
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # MAT9841774-20
- Zoro # G611904169
- Country of Origin Multiple
- Category Communication Cables
Dimensions
Maximum Length of Travel | 10 m |
Minimum Bend Radius Factor - Energy Chain | 10 x d |
Cable Outside Diameter | 0.35 in |
Minimum Bend Radius Factor - Flexible | 8 x d |
Minimum Bend Radius Factor - Fixed | 5 x d |
Details
Item | Feedback Cable |
Maximum Speed - Unsupported | 16 fps |
OEM Part Number Equivalent | i2090-CFBM7DF-CEAFxx |
Maximum Acceleration | 98 ft/sq sec |
Assembly Type | Feedback Cable |
Compatible Brand | Allen-Bradley |
Maximum Speed - Gliding | 10 fps |
Description
Feedback cable, 20 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, 90 deg., 1/2", .562-.625, Mesh (RSR-9110-E)
- SQUARE D Molded Case Circuit Breaker, HGA Series 150A, 3 Pole, 600V AC (HGA36150)
- TELEMECANIQUE SENSORS Limit Switch, Rod Lever, Rotary, 2x(2NC), 10A @ 240V AC, Actuator Location: Side (XCKMR54D1H29)
- MERSEN Midget Fuse, OTM Series, Fast-Acting, 30A, 250V AC, 10kA (OTM30)
- ERICSON Connector Nema L5-30, Perma-Tite Extreme (2610-CW6P)
- MONOPRICE Cmp Rated Speaker Wire, 500 ft. (13732)
- CAROL Comm Cable, Unshielded, 18/3, 500 Ft. (C2831A.38.10)
- CAROL Comm Cable, Shielded, 20/4, 500 Ft. (C1644A.18.10)
- CAROL Comm Cable, Unshielded, 18/6, 1000 Ft. (C3118.41.02)
- PRYSMIAN Tray Cable, 18 AWG, 4 Conductor, Unshielded, Black, Sold by the FT (236100)
- BELKIN Thunderbolt 4 Cable 2M (INZ002BT2MBK)
- Readycable Communication Cables