Shop All Communication Cables
Readycable
Feedback cable, 20 ft
Mfr # MAT9841752-20
Zoro # G111904157
product price: $473.99
/ea
Free Shipping & Returns
$473.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Maximum Speed - Unsupported 16 fps
- Assembly Type Feedback Cable
- Minimum Bend Radius Factor - Energy Chain 7.5 x d
- Compatible Brand Allen-Bradley
- Minimum Bend Radius Factor - Fixed 4 x d
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # MAT9841752-20
- Zoro # G111904157
- Country of Origin Multiple
- Category Communication Cables
Dimensions
Minimum Bend Radius Factor - Energy Chain | 7.5 x d |
Minimum Bend Radius Factor - Fixed | 4 x d |
Maximum Length of Travel | 100 m |
Minimum Bend Radius Factor - Flexible | 6 x d |
Cable Outside Diameter | 0.39 in |
Details
Item | Feedback Cable |
Maximum Speed - Unsupported | 16 fps |
Assembly Type | Feedback Cable |
Compatible Brand | Allen-Bradley |
Maximum Acceleration | 164 ft/sq sec |
OEM Part Number Equivalent | 2090-CFBM7DF-CEAFxx |
Maximum Speed - Gliding | 10 fps |
Description
Feedback cable, 20 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, White (ZB4BK1313)
- MIDWEST FASTENER 22 to 18 WG x .157" Gauge Bullet Plugs 20PK (70041)
- PANDUIT Copper Compression Lug, 1 Hole, 45 Degree Bend/0 Awg (LCA4/0-38H-X)
- KLEIN TOOLS Test-n-Map™ Remote #1 for Scout® Pro Testers (VDV999-110)
- CAROL Tray Cable, Unshielded, 16/2, 500 Ft. (C0437A.18.10)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 25 ft (25-3-PC-25-GY)
- CAROL Wire, Speaker, 14/2, Clear, 500Ft (C1361.38.90)
- CAROL Comm Cable, Unshielded, 20/3, 1000 Ft. (C6352A.41.10)
- CAROL Comm Cable, Riser, 18/2, 500 Ft. (E1502S.18.03)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 5 ft (25-3-PP-5-GY)
- MONOPRICE Speaker Wire 14AWG Cl2 2 Conductor, 50ft. (2819)
- Readycable Communication Cables