Shop All Communication Cables
Readycable
Feedback cable, 20 ft
Mfr # MAT9741776-20
Zoro # G111904164
product price: $465.99
/ea
Free Shipping & Returns
$465.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Speed - Gliding 10 fps
- Minimum Bend Radius Factor - Energy Chain 7.5 x d
- Cable Outside Diameter 0.39 in
- Minimum Bend Radius Factor - Fixed 4 x d
- Maximum Length of Travel 100 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # MAT9741776-20
- Zoro # G111904164
- Country of Origin Multiple
- Category Communication Cables
Dimensions
Minimum Bend Radius Factor - Energy Chain | 7.5 x d |
Cable Outside Diameter | 0.39 in |
Minimum Bend Radius Factor - Fixed | 4 x d |
Maximum Length of Travel | 100 m |
Minimum Bend Radius Factor - Flexible | 6 x d |
Details
Item | Feedback Cable |
Maximum Speed - Gliding | 10 fps |
Maximum Speed - Unsupported | 16 fps |
Assembly Type | Feedback Cable |
Compatible Brand | Allen-Bradley |
OEM Part Number Equivalent | 2090-CFBM7E7-CEAFxx |
Maximum Acceleration | 164 ft/sq sec |
Description
Feedback cable, 20 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Midget Fuse, TRM Series, Time-Delay, 0.6A, 250V AC, 10kA (TRM6/10)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NO (XS530B1DAL2)
- U.S. WIRE & CABLE 25 Ft. Three Conductor Yellow Temp-Flex Lighted Plug Cord, 14/3 Ga., 300V 15A (73025)
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 1 Pole, 120/240V AC (QO130VH)
- CAROL Comm Cable, Shielded, Riser, 22/6, 500 Ft. (E2006S.18.10)
- CAROL Comm Cable, Unshielded, 22/12, 1000 Ft. (C4067A.41.10)
- IGUS Control Cable, PVC, 16 AWG, 12G, 25ft (CF130-15-12)
- CAROL Comm Cable, Riser, 18/4, 500 Ft. (E1034S.18.10)
- CAROL Comm Cable, Riser, 22/2, 1000 Ft. (E1002S.30.10)
- CAROL Multi-Conductor, Red Jacket, 500 ft. L (E3512S.18.03)
- MONOPRICE Phone Cable, 7 ft.for Voice (939)
- Readycable Communication Cables