Shop All Communication Cables
Readycable
Feedback cable, 100 ft
Mfr # MAT9841752-100
Zoro # G911904166
product price: $1,500.99
/ea
Free Shipping & Returns
$1,500.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compatible Brand Allen-Bradley
- Maximum Acceleration 164 ft/sq sec
- Cable Outside Diameter 0.39 in
- Maximum Speed - Unsupported 16 fps
- OEM Part Number Equivalent 2090-CFBM7DF-CEAFxx
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # MAT9841752-100
- Zoro # G911904166
- Country of Origin Multiple
- Category Communication Cables
Dimensions
Cable Outside Diameter | 0.39 in |
Minimum Bend Radius Factor - Fixed | 4 x d |
Minimum Bend Radius Factor - Flexible | 6 x d |
Maximum Length of Travel | 100 m |
Minimum Bend Radius Factor - Energy Chain | 7.5 x d |
Details
Item | Feedback Cable |
Compatible Brand | Allen-Bradley |
Maximum Acceleration | 164 ft/sq sec |
Maximum Speed - Unsupported | 16 fps |
OEM Part Number Equivalent | 2090-CFBM7DF-CEAFxx |
Maximum Speed - Gliding | 10 fps |
Assembly Type | Feedback Cable |
Description
Feedback cable, 100 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 1-Port, Single Gang, Flush Mount Face (NK1FNWH)
- SIEMENS Control Transformer, 100 VA, 55 °C, 24V AC, 240/480V AC (MT0100B)
- L.H. DOTTIE L.H. Dottie 1/2'' Steel Strain Relief Connector (Brown Grommet), 25PK (SR50A650)
- ENM AC Hour Meter II, Electrical, Rectangular (T51D4)
- CAROL Comm Cable, Shielded, Plenum, 16/2, 1000 Ft (E3612S.41.03)
- CAROL Comm Cable, Unshielded, 18/4, 500 Ft. (C2404A.38.10)
- ERICSON Connector Nema L14-30, Perma-Link Indust (2620-C)
- CAROL Computer Cable, Shielded, 24/2, 1000 Ft. (C0841A.41.10)
- CHAINFLEX Continuous Flexing Data Cable, 3A, 300V (CF211-02-04-02)
- CAROL Comm Cable, Unshielded, 18/2, 500 Ft. (E1502S.25.03)
- CAROL Comm Cable, Unshielded, 18/3, 1000 Ft. (C2831A.41.10)
- Readycable Communication Cables