Shop All Communication Cables
Readycable
Feedback cable, 100 ft
Mfr # MAT9741776-100
Zoro # G011904165
product price: $1,493.99
/ea
Free Shipping & Returns
$1,493.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Length of Travel 100 m
- OEM Part Number Equivalent 2090-CFBM7E7-CEAFxx
- Minimum Bend Radius Factor - Flexible 6 x d
- Minimum Bend Radius Factor - Energy Chain 7.5 x d
- Compatible Brand Allen-Bradley
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # MAT9741776-100
- Zoro # G011904165
- Country of Origin Multiple
- Category Communication Cables
Dimensions
Maximum Length of Travel | 100 m |
Minimum Bend Radius Factor - Flexible | 6 x d |
Minimum Bend Radius Factor - Energy Chain | 7.5 x d |
Minimum Bend Radius Factor - Fixed | 4 x d |
Cable Outside Diameter | 0.39 in |
Details
Item | Feedback Cable |
OEM Part Number Equivalent | 2090-CFBM7E7-CEAFxx |
Compatible Brand | Allen-Bradley |
Maximum Speed - Unsupported | 16 fps |
Assembly Type | Feedback Cable |
Maximum Speed - Gliding | 10 fps |
Maximum Acceleration | 164 ft/sq sec |
Description
Feedback cable, 100 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN VERSARACK, 41.811 x20.905 x24.291, Black, Steel (E19SWM20U24)
- ABB One Hole Lug Connector, 300 kcmil, PK10 (54178)
- SIEMENS Miniature Circuit Breaker, BQ Series 20A, 2 Pole, 120/240V AC (BQ2B020)
- SCHNEIDER ELECTRIC Push Button, 30 mm, 1NO/1NC, Green (XB5FW33G5)
- CAROL Comm Cable, Shielded, Riser, 22/8, 500 Ft. (E2008S.18.10)
- CAROL Data Cable, Plenum, 2 Wire, Natural, 1000ft (E2202S.41.86)
- CAROL Comm Cable, Shielded, Plenum, 14/2, 1000 Ft (E2252S.41.86)
- ERICSON 30A Locking Connector 3P 4W 480VAC L16-30R YL (2624-CW6P-AM)
- CAROL Comm Cable, Shielded, 22/2, 1000 Ft. (C0760A.41.10)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C2830A.41.10)
- CAROL Comm Cable, Shielded, 22/3, 500 Ft. (C2526A.18.10)
- Readycable Communication Cables