Shop All Communication Cables
Readycable
Feedback cable, 10 ft
Mfr # MAT9841774-10
Zoro # G211904170
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Outside Diameter 0.35 in
- Maximum Speed - Unsupported 16 fps
- Maximum Acceleration 98 ft/sq sec
- Assembly Type Feedback Cable
- Minimum Bend Radius Factor - Flexible 8 x d
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # MAT9841774-10
- Zoro # G211904170
- Country of Origin Multiple
- Category Communication Cables
Dimensions
Cable Outside Diameter | 0.35 in |
Minimum Bend Radius Factor - Flexible | 8 x d |
Maximum Length of Travel | 10 m |
Minimum Bend Radius Factor - Energy Chain | 10 x d |
Minimum Bend Radius Factor - Fixed | 5 x d |
Details
Item | Feedback Cable |
Maximum Speed - Unsupported | 16 fps |
Maximum Acceleration | 98 ft/sq sec |
Assembly Type | Feedback Cable |
OEM Part Number Equivalent | i2090-CFBM7DF-CEAFxx |
Compatible Brand | Allen-Bradley |
Maximum Speed - Gliding | 10 fps |
Description
Feedback cable, 10 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electronic Timer, Astro 365 Days, SPDT (ET90215CR)
- ALLEN BRADLEY Flex I/o Controlnet Adapter Ser A (1794-ACN15)
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-050-50)
- SQUARE D Miniature Circuit Breaker, QOU Series 15A, 1 Pole, 120/240V AC (QOU115)
- PRYSMIAN Stationary Control Cable, 18 AWG, 7 Conductor, Unshielded, Black, Sold by the FT (244660)
- CAROL Comm Cable, Shielded, 24/6, 1000 Ft. (C0743A.41.10)
- ENET Enet Mtp /Mpo-Female To Mtp /Mpo-Female Aqua Multimode Om4 (MTPF2XO-OM4-20M-ENC)
- CAROL Multi-Conductor, Gray Jacket, 500 ft. L (E2033S.18.10)
- CAROL Comm Cable, Shielded, Riser, 18/2, 500 Ft. (E2502S.18.03)
- CAROL Comm Cable, Shielded, 22/4, 500 Ft. (C2523A.38.10)
- CAROL Comm Cable, Riser, 22/2, 1000 Ft. (E1002S.30.10)
- Readycable Communication Cables