Shop All Communication Cables
Readycable
Feedback cable, 10 ft
Mfr # MAT9841752-10
Zoro # G511904146
product price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Minimum Bend Radius Factor - Energy Chain 7.5 x d
- OEM Part Number Equivalent 2090-CFBM7DF-CEAFxx
- Cable Outside Diameter 0.39 in
- Maximum Speed - Unsupported 16 fps
- Maximum Length of Travel 100 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # MAT9841752-10
- Zoro # G511904146
- Country of Origin Multiple
- Category Communication Cables
Dimensions
Minimum Bend Radius Factor - Energy Chain | 7.5 x d |
Cable Outside Diameter | 0.39 in |
Maximum Length of Travel | 100 m |
Minimum Bend Radius Factor - Fixed | 4 x d |
Minimum Bend Radius Factor - Flexible | 6 x d |
Details
Item | Feedback Cable |
OEM Part Number Equivalent | 2090-CFBM7DF-CEAFxx |
Maximum Speed - Unsupported | 16 fps |
Maximum Speed - Gliding | 10 fps |
Maximum Acceleration | 164 ft/sq sec |
Compatible Brand | Allen-Bradley |
Assembly Type | Feedback Cable |
Description
Feedback cable, 10 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Permaground Copper Grounding E Crimp Con (ELT-3-EC)
- GO POWER! GP-SWR-A, PURE SINE INVERTER REMOTE 700-3000 WATTS (66886)
- BOX ENCLOSURES Aluminum Enclosure, 3.16 in H, 2.11 in D, NEMA 4 (B4-080BK)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (HBL5362IWR)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 30 ft (25-3-PC-30-GY)
- CAROL Computer Cable, Shielded, 22/5,1000 Ft. (C0973A.41.10)
- ALLEN TEL Bulk Flat Line Cable-1FT-Satin Silver, 8-Conductor, 1000 FT Roll (AT8CLC)
- ERICSON Connector Non-Nema, Perma-Tite Extreme G (2628-CW6P)
- CAROL Data Cable, Plenum, 2 Wire, Natural, 1000ft (E2202S.41.86)
- CAROL Comm Cable, Unshielded, 18/4, 500 Ft. (C2404A.38.10)
- GOOGLE NEST Camera Weatherproof Cable 5M White (GA02277-US)
- Readycable Communication Cables