Shop All Communication Cables
Readycable
Feedback cable, 10 ft
Mfr # MAT9741776-10
Zoro # G211904149
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Acceleration 164 ft/sq sec
- Compatible Brand Allen-Bradley
- Maximum Length of Travel 100 m
- Minimum Bend Radius Factor - Energy Chain 7.5 x d
- Minimum Bend Radius Factor - Flexible 6 x d
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # MAT9741776-10
- Zoro # G211904149
- Country of Origin Multiple
- Category Communication Cables
Dimensions
Maximum Length of Travel | 100 m |
Minimum Bend Radius Factor - Energy Chain | 7.5 x d |
Minimum Bend Radius Factor - Flexible | 6 x d |
Cable Outside Diameter | 0.39 in |
Minimum Bend Radius Factor - Fixed | 4 x d |
Details
Item | Feedback Cable |
Maximum Acceleration | 164 ft/sq sec |
Compatible Brand | Allen-Bradley |
OEM Part Number Equivalent | 2090-CFBM7E7-CEAFxx |
Maximum Speed - Gliding | 10 fps |
Maximum Speed - Unsupported | 16 fps |
Assembly Type | Feedback Cable |
Description
Feedback cable, 10 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Maintained Mushroom Head, PB, Red, 1/2" DE (FXCS-1MMR3-M)
- TAYMAC Emt Lb Assembly, 2" (EALB200)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 100VA, 50/60 Hz (30C515)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 45A, 600V AC, Non-Indicating (FLSR045)
- CAROL Comm Cable, Shielded, Plenum, 18/6, 1000Ft. (E2206S.41.86)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 20 ft (25-3-PP-20-GY)
- CAROL Comm Cable, Shielded, 24/6, 1000 Ft. (C0743A.41.10)
- CAROL Comm Cable, Shielded, Plenum, 18/2, 500 Ft. (E2202S.18.86)
- ERICSON Connector Nema L5-30, Perma-Tite Extreme (2610-CW6P)
- ERICSON CONN 30A 125/250V 3P/4W L17-30R LCK SUBM (2620-CW6P)
- CAROL Comm Cable, Unshielded, Riser, 18/2, 500 Ft (E1032S.25.10)
- Readycable Communication Cables