Shop All Data & Ethernet Cables
Readycable
Ethernet Cable
Mfr # CAT9441010-75
Zoro # G811903078
product price: $1,235.99
/ea
Free Shipping & Returns
$1,235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Yes
- Wire Size 24 AWG
- Standards CE, cURus, DIN EN 50363-10-2, DIN EN 60228, EAC, REACH, UKCA, UL, UL/CSA
- Cable Jacket Material PUR
- Cable Length 75 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # CAT9441010-75
- Zoro # G811903078
- Country of Origin Multiple
- Category Data & Ethernet Cables
Dimensions
Wire Size | 24 AWG |
Cable Length | 75 ft |
Description
Ethernet Cable, End 1 Coding X, End 1 Number of Pins 8, End 1 Mounting Orientation Straight, End 1 Gender Male, End 1 Connection Type M12, End 2 Number of Pins 8, End 2 Mounting Orientation Straight, End 2 Gender Male, End 2 Connection Type M12, Cable Length 75 ft, Cable Jacket Color Purple, Cable Jacket Material PUR, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Wires 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE CPU Cord Adapter, M1-D-(P&D) M/HDMI F (2689)
- FELLOWES Monitor Arm, Black, 24 lbs. (8041701)
- GARMIN Dash Cam Mini 2 - Black (010-02504-00)
- BRADY Brady Workstation Product and Wire Identification Software Suite - CD (BWS-PWIDS-CD)
- ZIOTEK INC Ziotek 131 0424 Adapter Thin PS2 Din6 Male to Din5 Female (131 0424)
- CABLE WHOLESALE CableWholesale 10F3-002NH Singlemode Duplex Fiber Optic 9-125 (10F3-002NH)
- MONOPRICE Voice and Data Patch Cord, Black, 50 ft L (41019)
- BESTLINK NETWARE Multi-Function 3/4" Batwing J-Hook With Flange Clip, 25pk (102295)
- BESTLINK NETWARE CAT5e Solid Wire Bulk CMR Cable Shielded - 1000Ft-Gray (100904GY)
- BESTLINK NETWARE CAT6A UTP Slim Ethernet Network Booted Cable 28AWG- 50ft- Black (100267BK)
- MONOPRICE Data Cable, 1000 ft. L, White Jacket (18601)
- Readycable Data & Ethernet Cables