Shop All Data & Ethernet Cables
Readycable
Ethernet Cable
Mfr # CAT9441010-55
Zoro # G011903113
product price: $991.99
/ea
Free Shipping & Returns
$991.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shielded Yes
- Standards CE, cURus, DIN EN 50363-10-2, DIN EN 60228, EAC, REACH, UKCA, UL, UL/CSA
- Wire Size 24 AWG
- End 2 Gender Male
- End 2 Mounting Orientation Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # CAT9441010-55
- Zoro # G011903113
- Country of Origin Multiple
- Category Data & Ethernet Cables
Dimensions
Wire Size | 24 AWG |
Cable Length | 55 ft |
Description
Ethernet Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GP Gp189 (GP189 GP)
- MAXELL Bass13™ Wireless Headphones with Mic (199793)
- ROVE USB-C TO USB-C Cable Blk (RV06311)
- PANASONIC eneloop Rechargeable AA Batteries, Pack/8 (BK-3MCCA8BA)
- SLIMRUN Slimrun 14 ft. Cat 6 28 AWG UTP Ethernet Network Cable; Blue (13548)
- CABLE WHOLESALE CableWholesale 10X8-07105 Cat6 Red Ethernet Patch Cable; Snagless Molded Boot; 5 foot (10X8-07105)
- BESTLINK NETWARE CAT6 UTP Ethernet Network Booted Cable- 50Ft- Gray (100709GY)
- CABLE WHOLESALE Cable Wholesale 8102-66107 7 ft. 6P & 6C Silver Satin Straight; Telephone Cord Data - RJ12 (8102-66107)
- BESTLINK NETWARE CAT6 UTP Ethernet Network Booted Cable- 1Ft- Blue (100701BL)
- HOMEVISION TECHNOLOGY Homevision Technology EM746075 TygerWire 75-Ft Cat5e Male to Male Network Cable- Grey - Blue (EM746075)
- BESTLINK NETWARE Desktop Switch TP-Link SF1016D- 16Port 10/100Mbps (102307)
- Readycable Data & Ethernet Cables