Shop All Data & Ethernet Cables
Readycable
Ethernet Cable
Mfr # CAT9441010-5
Zoro # G111903099
product price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Yes
- Standards CE, cURus, DIN EN 50363-10-2, DIN EN 60228, EAC, REACH, UKCA, UL, UL/CSA
- Wire Size 24 AWG
- Cable Jacket Color Purple
- Number of Wires 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # CAT9441010-5
- Zoro # G111903099
- Country of Origin Multiple
- Category Data & Ethernet Cables
Dimensions
Wire Size | 24 AWG |
Cable Length | 5 ft |
Description
Ethernet Cable, End 1 Coding X, End 1 Number of Pins 8, End 1 Mounting Orientation Straight, End 1 Gender Male, End 1 Connection Type M12, End 2 Number of Pins 8, End 2 Mounting Orientation Straight, End 2 Gender Male, End 2 Connection Type M12, Cable Length 5 ft, Cable Jacket Color Purple, Cable Jacket Material PUR, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Wires 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITRON Earpiece, Radio (RHD-8X)
- MIGHTY MAX BATTERY ML-AC612 SLA Battery Charger 6V/12V With Alligator Clips (MAX3497473)
- COMMSCOPE Replacement for Commscope 204673-2 (204673-2 COMMSCOPE)
- ILC Replacement For TROJAN J185HAC, 2PK (J185H-AC, 2PK)
- MONOPRICE Category Cable, 250 ft, 22 AWG, Riser, Black (42957)
- HOMEVISION TECHNOLOGY Homevision Technology EM746075 TygerWire 75-Ft Cat5e Male to Male Network Cable- Grey - Blue (EM746075)
- GENSPEED Cable, Cat 5e, 24 AWG, 1000 ft, Gray (5133200E)
- BESTLINK NETWARE CAT6 Solid Wire Bulk CMR Cable- 1000ft- Blue (101000BL)
- SANOXY CAT 6 Ethernet Cable Lan Network CAT6 Internet Modem Blue RJ45 Patch Cord 150ft (PP-CAT6-150ft)
- BESTLINK NETWARE Inline DSL Filter (170802)
- MONOPRICE Voice and Data Patch Cord, Black, 1 ft L (41009)
- Readycable Data & Ethernet Cables