Shop All Data & Ethernet Cables
Readycable
Ethernet Cable
Mfr # CAT9441010-3
Zoro # G711903062
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Yes
- Standards CE, cURus, DIN EN 50363-10-2, DIN EN 60228, EAC, REACH, UKCA, UL, UL/CSA
- Wire Size 24 AWG
- End 1 Coding X
- End 1 Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Readycable
- MFR # CAT9441010-3
- Zoro # G711903062
- Country of Origin Multiple
- Category Data & Ethernet Cables
Dimensions
Wire Size | 24 AWG |
Cable Length | 3 ft |
Description
Ethernet Cable, End 1 Coding X, End 1 Number of Pins 8, End 1 Mounting Orientation Straight, End 1 Gender Male, End 1 Connection Type M12, End 2 Number of Pins 8, End 2 Mounting Orientation Straight, End 2 Gender Male, End 2 Connection Type M12, Cable Length 3 ft, Cable Jacket Color Purple, Cable Jacket Material PUR, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Wires 8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTLINK NETWARE RCA Plug to 3.5mm Mono Jack Adapter (201301)
- VERBATIM DRIVE, FLASH, USB, METAL, 32GB (VER98749)
- TOTAL MICRO TECHNOLOGIES 90W Total Micro Ac Adapter For Dell (332-1833-TM)
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH SLA Rechargeable Battery for Security Systems (ML7-121911111166)
- WAVENET CAT6 PLENUM NO SPLINE BLUE (CAT6V-PLEN-BL)
- BESTLINK NETWARE CAT6 Shielded (SSTP) Ethernet Network Booted Cable- 200ft- Orange (100813OR)
- COMPREHENSIVE Comprehensive USB2-AMF-25PROA Pro AV-IT Active USB A Male to Female 25 ft. (USB2-AMF-25PROA)
- WAVENET CAT6 OUTDOOR BURIAL GEL BLACK 6EOSPGBK2N (CAT6-BURIAL-GEL)
- MONOPRICE Voice and Data Patch Cord, Black, 1 ft L (41009)
- BESTLINK NETWARE CAT6 Junction Box, Punch Down, PK 100 (102007WT-100)
- BESTLINK NETWARE Signal Transmiter for Patch Panel w/LED Indicator (102213)
- Readycable Data & Ethernet Cables