Shop All Data & Ethernet Cables
Readycable
Ethernet Cable
Mfr # CAT9441010-25
Zoro # G711903048
product price: $626.99
/ea
Free Shipping & Returns
$626.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Yes
- Standards CE, cURus, DIN EN 50363-10-2, DIN EN 60228, EAC, REACH, UKCA, UL, UL/CSA
- Wire Size 24 AWG
- End 1 Coding X
- End 1 Number of Pins 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # CAT9441010-25
- Zoro # G711903048
- Country of Origin Multiple
- Category Data & Ethernet Cables
Dimensions
Wire Size | 24 AWG |
Cable Length | 25 ft |
Description
Ethernet Cable, End 1 Coding X, End 1 Number of Pins 8, End 1 Mounting Orientation Straight, End 1 Gender Male, End 1 Connection Type M12, End 2 Number of Pins 8, End 2 Mounting Orientation Straight, End 2 Gender Male, End 2 Connection Type M12, Cable Length 25 ft, Cable Jacket Color Purple, Cable Jacket Material PUR, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Wires 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R&D BATTERIES 6227 Replacement Battery (6227)
- ALARM LOCK Exit Door Alarm, 95dB, Metallic Silver (PG21MSS)
- ILC Replacement for Motorola Rln5707a (RLN5707A MOTOROLA)
- BARKAN MOUNTS Barkan 13 - 83 inch Full Motion - 4 Movement Long Flat / Curved TV Wall Mount 110 lbs Black (3400L)
- SANOXY USB to Cat5/5e/6 Extension Cable Adapter Set w/RJ45 Ethernet (SANOXY-VNDR-USB-CAT5-CBL-set)
- BESTLINK NETWARE Desktop Switch TP-Link SF1008D- 8 Port 10/100Mbps (102303)
- LIVEWIRE USB 3.1 C Male to C Male Cable 3 ft. (LI725151)
- BESTLINK NETWARE Multi-Function 3/4" Batwing J-Hook With Flange Clip, 25pk (102295)
- BESTLINK NETWARE Rackmount 19" Support Bar- 1U- Black (102219)
- MAXPOWER Cat 3 EZ Modular Connector, White (MA2594605)
- CABLE WHOLESALE CableWholesale 10X6-52225 CAT 5 E Network Cables (10X6-52225)
- Readycable Data & Ethernet Cables