Shop All Data & Ethernet Cables
Readycable
Ethernet Cable
Mfr # CAT9441010-20
Zoro # G211903067
product price: $565.99
/ea
Free Shipping & Returns
$565.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Yes
- Wire Size 24 AWG
- Standards CE, cURus, DIN EN 50363-10-2, DIN EN 60228, EAC, REACH, UKCA, UL, UL/CSA
- End 2 Mounting Orientation Straight
- Cable Jacket Color Purple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # CAT9441010-20
- Zoro # G211903067
- Country of Origin Multiple
- Category Data & Ethernet Cables
Dimensions
Wire Size | 24 AWG |
Cable Length | 20 ft |
Description
Ethernet Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADESSO USB-C Multi-Port TAA Compliant Docking Station, HDMI, USB-C, USB 3 A+PD, Black/Gray (AUH-4010)
- MILWAUKEE TOOL M18 BATTERY 18V LITH-ION 5.0 AH PK/2 (ML48-11-1852)
- MOTOROLA Antenna, Type 450 to 485 MHz, 3" L (AAE20X503 ATU-6DS)
- ILC Replacement for Duracell Dr9576 (DR9576 DURACELL)
- WAVENET CAT5 CABLE RISER 1000 FT BLUE (CAT5-CMR-BL)
- MAXPOWER Cat 3 EZ Modular Connector, White (MA2594605)
- ENET Enet Cat5E Red 15 Foot Patch Cable w/ Snagless Molded Boot (Utp) (C5E-RD-15-ENC)
- BESTLINK NETWARE RJ45 CAT6 Plug Stranded 50 Micron w/ Inserter, 100pk (101228)
- DYNO DYNO: Network Cable-CAT6 CCA WHITE Cat-6 UTP Cable 1000Ft. White (Standard Quality) (DYN-909887)
- CMPLE CMPLE 639-N IEEE-1394 FireWire iLink DV Cable 4P-4P M-M -15ft- CLEAR (639-N)
- ZIOTEK INC Ziotek 131 0424 Adapter Thin PS2 Din6 Male to Din5 Female (131 0424)
- Readycable Data & Ethernet Cables