Shop All Data & Ethernet Cables
Readycable
Ethernet Cable
Mfr # CAT9441010-15
Zoro # G011903069
product price: $504.99
/ea
Free Shipping & Returns
$504.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Yes
- Standards CE, cURus, DIN EN 50363-10-2, DIN EN 60228, EAC, REACH, UKCA, UL, UL/CSA
- Wire Size 24 AWG
- Maximum Operating Temperature 158 Degrees F
- Max. Voltage 50 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # CAT9441010-15
- Zoro # G011903069
- Country of Origin Multiple
- Category Data & Ethernet Cables
Dimensions
Wire Size | 24 AWG |
Cable Length | 15 ft |
Description
Ethernet Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE USB Cable, Black, 480Mbps, 6 ft. (UR050-006)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for Fiamm 12FGH36, 12 FGH 36 - 4 Pack (ML9-12MP49151129924)
- INTERSTATE BATTERIES Battery, 3.6V, Lithium, 2400MAH, PLC (ER14505)
- LOGITECH Keyboard, K270, Wrlss, Black (920-003051)
- COMPREHENSIVE Comprehensive CAT6BLK-1000 Cat 6 UTP Solid Black (CAT6BLK-1000)
- GENERAC Generic 120 6120 CAT5e Crossover Cable; 25ft (120 6120)
- BESTLINK NETWARE CAT5E UTP Ethernet Network Non Booted Cable- 20ft- Black (100415BK)
- BESTLINK NETWARE Large Cable Hanger, 200pk (102261)
- GENSPEED Cable, Cat 6, 23 AWG, 1000 ft, Yellow (7133802)
- PRIMEWIRE PrimeWire FZ512730 4.67 in. 50 ft. Flexzilla Pro Extension Cable; Green (FZ512730)
- BESTLINK NETWARE CAT8 S/FTP Ethernet Network Cable 24AWG 2GHz 40G- 50ft- Gray (100363GY)
- Readycable Data & Ethernet Cables