Shop All Data & Ethernet Cables
Readycable
Ethernet Cable
Mfr # CAT9441010-10
Zoro # G711903109
product price: $444.99
/ea
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Yes
- Standards CE, cURus, DIN EN 50363-10-2, DIN EN 60228, EAC, REACH, UKCA, UL, UL/CSA
- Wire Size 24 AWG
- End 2 Connection Type M12
- Minimum Operating Temperature -40 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # CAT9441010-10
- Zoro # G711903109
- Country of Origin Multiple
- Category Data & Ethernet Cables
Dimensions
Wire Size | 24 AWG |
Cable Length | 10 ft |
Description
Ethernet Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Devilbiss 7305p-614 (7305P-614 DEVILBISS)
- DANTONA Battery 3.6 Volt Lithium Dantona Back up Power Battery (COMP-203)
- ILC Replacement for Delfi 9-2100 Portable Tourniquet SYS Battery (9-2100 PORTABLE TOURNIQUET SYS BATTERY DELFI)
- VIKING Viking Electronics VK-E-30-EWP EWP Stainless Steel Hansdsfree (VK-E-30-EWP)
- PLATINUM TOOLS EZ-RJ45 Shielded Cat .83 Connectors with Ground Clamp, 10PK (100023C)
- BESTLINK NETWARE Desktop Switch TP-Link SF1016D- 16Port 10/100Mbps (102307)
- SIEMENS Allen Bradley 700-Crt5 (6ES7 195-7HB00-0XA0)
- SANOXY CAT 6 Ethernet Cable Lan Network CAT6 Internet Modem Blue RJ45 Patch Cord 50ft (PP-CAT6-50ft)
- ZORO SELECT Data Cable, 1000 ft. L, White Jacket (18593)
- BESTLINK NETWARE Color Boots for RJ45 Plug, Gray, 100pk (101301GY)
- BESTLINK NETWARE Color Boots for RJ45 Plug, Black, 100pk (101301BK)
- Readycable Data & Ethernet Cables