Shop All Data & Ethernet Cables
Readycable
Ethernet Cable
Mfr # CAT9431012-70
Zoro # G211903098
product price: $744.99
/ea
Free Shipping & Returns
$744.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Yes
- Wire Size 26 AWG
- Standards CE, cURus, DIN EN 50363-10-2, DIN EN 60228, EAC, REACH, UKCA, UL, UL/CSA
- Max. Voltage 50 V
- Cable Jacket Color Purple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # CAT9431012-70
- Zoro # G211903098
- Country of Origin Multiple
- Category Data & Ethernet Cables
Dimensions
Wire Size | 26 AWG |
Cable Length | 70 ft |
Description
Ethernet Cable, End 1 Coding X, End 1 Number of Pins 8, End 1 Mounting Orientation Straight, End 1 Gender Male, End 1 Connection Type M12, End 2 Number of Pins 8, End 2 Mounting Orientation Straight, End 2 Gender Male, End 2 Connection Type M12, Cable Length 70 ft, Cable Jacket Color Purple, Cable Jacket Material PUR, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Wires 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML5-12 - 12V 5AH Replacement for BSL1050 BSL1055 PC1240 BP512 SLA Battery - 12PK (MAX3433250)
- TRIPP LITE USB Reversible 2.0 Cable, R/L A, A, M/M, 6ft (UR020-006-RA)
- EZ DUPE Blue-Ray Duplicator, 3-Copy (BR03PIB)
- KENSINGTON Keyboard, Wireless, Desktop, Black (72403)
- COMPREHENSIVE CAC-18-4-P-500 4 Conductor 18AWG Stranded Plenum Speaker Cable 500 Ft (CAC-18-4/P-500)
- TRIPP LITE Cat6 Gigabit Snagless Molded Slim UTP Patch Cable Right Angle 2FT (N201-SR2-BL)
- BESTLINK NETWARE CAT8 S/FTP Ethernet Network Cable 24AWG 2GHz 40G- 0.5ft- White (100350WT)
- BESTLINK NETWARE CAT6 UTP Ethernet Network Booted Cable- 125Ft- Black (100790BK)
- BESTLINK NETWARE RJ45 CAT6 Plug Stranded 50 Micron w/ Inserter, 100pk (101228)
- BESTLINK NETWARE CAT6 Solid Wire Bulk CMR Cable- 1000ft- White (101000WT)
- BESTLINK NETWARE Medium Cable Hanger, 200pk (102260)
- Readycable Data & Ethernet Cables