Shop All Data & Ethernet Cables
Readycable
Ethernet Cable
Mfr # CAT9431012-100
Zoro # G911903091
product price: $944.99
/ea
Free Shipping & Returns
$944.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shielded Yes
- Standards CE, cURus, DIN EN 50363-10-2, DIN EN 60228, EAC, REACH, UKCA, UL, UL/CSA
- Wire Size 26 AWG
- Cable Length 100 ft
- End 2 Connection Type M12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # CAT9431012-100
- Zoro # G911903091
- Country of Origin Multiple
- Category Data & Ethernet Cables
Dimensions
Wire Size | 26 AWG |
Cable Length | 100 ft |
Description
Ethernet Cable, End 1 Coding X, End 1 Number of Pins 8, End 1 Mounting Orientation Straight, End 1 Gender Male, End 1 Connection Type M12, End 2 Number of Pins 8, End 2 Mounting Orientation Straight, End 2 Gender Male, End 2 Connection Type M12, Cable Length 100 ft, Cable Jacket Color Purple, Cable Jacket Material PUR, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Wires 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESIDENT President MCKINLEY Deluxe AM - SSB CB Radio (MCKINLEY)
- BATTERY CLERK AJC® Eaton Powerware PW3105 700 12V 7Ah UPS Battery (EATON-POWERWARE PW3105 700)
- PEERLESS Articulating Mount, For Displays, 100 lb. (SA746PU)
- TRANSCEND INFORMATION 32Gb Ssd, 2.5, Ide, Mlc (TS32GPSD330)
- BESTLINK NETWARE Wallmount Cabinet DIY Kit- 6U (102232)
- CMPLE CMPLE 320-N Component Video Cable 3-RCA Gold HDTV RGB YPbPr -25 FT (320-N)
- CABLE WHOLESALE CableWholesale 10F3-002NH Singlemode Duplex Fiber Optic 9-125 (10F3-002NH)
- ALLEN BRADLEY ALLEN BRADLEY 1606-XLE240E-3 (1606-XLE240E-3)
- CAROL Cable, Cat 6, 23 AWG, 1000 ft, Blue (CR6.30.07)
- ADIPRO 23/4 C6 CMR/FT4 WHT 1M RL/BOX UL/ETL 100% COPPER (0E-CAT6RWH)
- SANOXY RJ45 Inline Coupler CAT7/CAT6/CAT5e Ethernet Network Cable Extender Connector (PPT-203486939358)
- Readycable Data & Ethernet Cables