Shop All Data & Ethernet Cables
Readycable
Ethernet Cable
Mfr # CAT9431002-95
Zoro # G411903119
product price: $755.99
/ea
Free Shipping & Returns
$755.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Yes
- Standards CE, cURus, DIN EN 50363-10-2, DIN EN 60228, EAC, REACH, UKCA, UL, UL/CSA
- Wire Size 26 AWG
- Cable Length 95 ft
- End 2 Number of Pins 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # CAT9431002-95
- Zoro # G411903119
- Country of Origin Multiple
- Category Data & Ethernet Cables
Dimensions
Wire Size | 26 AWG |
Cable Length | 95 ft |
Details
Shielded | Yes |
Item | Ethernet Cable |
Standards | CE, cURus, DIN EN 50363-10-2, DIN EN 60228, EAC, REACH, UKCA, UL, UL/CSA |
End 2 Number of Pins | 8 |
Cable Jacket Color | Purple |
Cable Type | Round |
Performance Category | Cat6 |
Number of Wires | 8 |
End 1 Gender | Male |
Series | Chainflex |
Maximum Operating Temperature | 158 Degrees F |
End 2 Connection Type | RJ45 |
End 1 Mounting Orientation | Straight |
Minimum Operating Temperature | -40 Degrees F |
End 1 Number of Pins | 8 |
Application | Gliding Applications, Indoor and Outdoor Applications without Direct Solar Radiation, Low Temperature Applications, Machining Units/Machine Tools, Medium Duty Applications |
End 2 Gender | Male |
End 2 Mounting Orientation | Straight |
Cable Jacket Material | PUR |
Max. Voltage | 50 V |
End 1 Connection Type | RJ45 |
Description
Ethernet Cable, End 1 Number of Pins 8, End 1 Mounting Orientation Straight, End 1 Gender Male, End 1 Connection Type RJ45, End 2 Number of Pins 8, End 2 Mounting Orientation Straight, End 2 Gender Male, End 2 Connection Type RJ45, Cable Length 95 ft, Cable Jacket Color Purple, Cable Jacket Material PUR, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Wires 8, Standards CE, cURus, DIN EN 50363-10-2, DIN EN 60228, EAC, REACH, UKCA, UL, UL/CSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEREN F Terminator 75-Ohm (200-075)
- VERBATIM CD/DVD Slim Case, PK50 (94178)
- PYLE Professional Dynamic Unidirectional Mic (PDMIC59)
- MIGHTY MAX BATTERY 12V 12AH SLA Battery Replacement for Opti-UPS 650ES, 1000ES - 6 Pack (ML12-12F2MP627237656121221)
- ZORO SELECT Data Cable, 1000 ft. L, Orange Jacket (18617)
- PLATINUM TOOLS Platinum Tools 105020 100 Piece Shielded Cat 5 & 5e & 6 Connectors Bulk (105020)
- BESTLINK NETWARE CAT5E Shielded (FTP) Ethernet Network Booted Cable- 7Ft- Green (100605GN)
- CABLE WHOLESALE Cable Wholesale 8102-66107 7 ft. 6P & 6C Silver Satin Straight; Telephone Cord Data - RJ12 (8102-66107)
- ENET Enet Cat6 Purple 35 Foot Patch Cable w/ Snagless Molded Boot (Utp) (C6-PR-35-ENC)
- CABLE WHOLESALE CableWholesale 13X6-521MH Bulk Shielded Foil Twisted Pair Cat6a Ethernet Cable; Stranded; Spool; Gray - 1000 ft. (13X6-521MH)
- BESTLINK NETWARE CAT5E Shielded (FTP) Ethernet Network Booted Cable- 100Ft- Black (100611BK)
- Readycable Data & Ethernet Cables