Shop All Data & Ethernet Cables
Readycable
Ethernet Cable
Mfr # CAT9431002-90
Zoro # G211903142
product price: $722.99
/ea
Free Shipping & Returns
$722.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shielded Yes
- Standards CE, cURus, DIN EN 50363-10-2, DIN EN 60228, EAC, REACH, UKCA, UL, UL/CSA
- Wire Size 26 AWG
- Maximum Operating Temperature 158 Degrees F
- Cable Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # CAT9431002-90
- Zoro # G211903142
- Country of Origin Multiple
- Category Data & Ethernet Cables
Dimensions
Wire Size | 26 AWG |
Cable Length | 90 ft |
Details
Shielded | Yes |
Standards | CE, cURus, DIN EN 50363-10-2, DIN EN 60228, EAC, REACH, UKCA, UL, UL/CSA |
Item | Ethernet Cable |
Maximum Operating Temperature | 158 Degrees F |
Cable Type | Round |
End 1 Connection Type | RJ45 |
End 2 Number of Pins | 8 |
Cable Jacket Color | Purple |
Application | Gliding Applications, Indoor and Outdoor Applications without Direct Solar Radiation, Low Temperature Applications, Machining Units/Machine Tools, Medium Duty Applications |
End 2 Connection Type | RJ45 |
Performance Category | Cat6 |
End 2 Gender | Male |
End 1 Number of Pins | 8 |
End 1 Mounting Orientation | Straight |
Max. Voltage | 50 V |
Minimum Operating Temperature | -40 Degrees F |
End 1 Gender | Male |
Cable Jacket Material | PUR |
Series | Chainflex |
Number of Wires | 8 |
End 2 Mounting Orientation | Straight |
Description
Ethernet Cable, End 1 Number of Pins 8, End 1 Mounting Orientation Straight, End 1 Gender Male, End 1 Connection Type RJ45, End 2 Number of Pins 8, End 2 Mounting Orientation Straight, End 2 Gender Male, End 2 Connection Type RJ45, Cable Length 90 ft, Cable Jacket Color Purple, Cable Jacket Material PUR, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Wires 8, Standards CE, cURus, DIN EN 50363-10-2, DIN EN 60228, EAC, REACH, UKCA, UL, UL/CSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Eaton Powerware PW3105 700 12V 7Ah UPS Battery (EATON-POWERWARE PW3105 700)
- VIDEO MOUNT PRODUCTS Mount, Flush, 100 lb. Load Cap., Black (GEM4060)
- ILC Replacement for Motorcraft Bh-65dc (BH-65DC MOTORCRAFT)
- TRIPP LITE Serial Cable, Straight Thru, DB9 M/F, 6ft (P520-006)
- BESTLINK NETWARE CAT8 S/FTP Ethernet Network Cable 24AWG 2GHz 40G- 15ft- White (100360WT)
- MONOPRICE 1000Ft Cat6A Ftp Solid, (Cmr), Blue (13072)
- MONOPRICE Data Cable, 1000 ft. L, Black Jacket (18618)
- PLATINUM TOOLS Platinum Tools 180 0614 Ez-RJ45 CAT6 Connectors; 100pcs (180 0614)
- ICC CAT6A PLENUM SHIELDED CABLE 650 MHZ (ICCABP6FBL)
- MONOPRICE Voice and Data Patch Cord, 14 ft L, PK10 (15170)
- CABLE WHOLESALE CableWholesale 10X8-091SH CAT-6 Cable Bulk (10X8-091SH)
- Readycable Data & Ethernet Cables