Shop All Data & Ethernet Cables
Readycable
Ethernet Cable
Mfr # CAT9431002-85
Zoro # G611903049
product price: $689.99
/ea
Free Shipping & Returns
$689.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Yes
- Standards CE, cURus, DIN EN 50363-10-2, DIN EN 60228, EAC, REACH, UKCA, UL, UL/CSA
- Wire Size 26 AWG
- End 1 Mounting Orientation Straight
- Performance Category Cat6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # CAT9431002-85
- Zoro # G611903049
- Country of Origin Multiple
- Category Data & Ethernet Cables
Dimensions
Wire Size | 26 AWG |
Cable Length | 85 ft |
Details
Shielded | Yes |
Standards | CE, cURus, DIN EN 50363-10-2, DIN EN 60228, EAC, REACH, UKCA, UL, UL/CSA |
Item | Ethernet Cable |
End 1 Mounting Orientation | Straight |
Performance Category | Cat6 |
End 1 Gender | Male |
Cable Jacket Color | Purple |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Temperature | 158 Degrees F |
Cable Type | Round |
Application | Gliding Applications, Indoor and Outdoor Applications without Direct Solar Radiation, Low Temperature Applications, Machining Units/Machine Tools, Medium Duty Applications |
End 2 Mounting Orientation | Straight |
Series | Chainflex |
Cable Jacket Material | PUR |
Number of Wires | 8 |
Max. Voltage | 50 V |
End 2 Connection Type | RJ45 |
End 1 Connection Type | RJ45 |
End 1 Number of Pins | 8 |
End 2 Number of Pins | 8 |
End 2 Gender | Male |
Description
Ethernet Cable, End 1 Number of Pins 8, End 1 Mounting Orientation Straight, End 1 Gender Male, End 1 Connection Type RJ45, End 2 Number of Pins 8, End 2 Mounting Orientation Straight, End 2 Gender Male, End 2 Connection Type RJ45, Cable Length 85 ft, Cable Jacket Color Purple, Cable Jacket Material PUR, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Wires 8, Standards CE, cURus, DIN EN 50363-10-2, DIN EN 60228, EAC, REACH, UKCA, UL, UL/CSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Lithonia Elb1210n (ELB1210N LITHONIA)
- 3M Mouse Pad Repositionable Adh Backin, PK6 (MP200PS)
- ILC Replacement for Projection Lamp / Bulb EKZ 108.v30w replacement light bulb lamp, 2PK (EKZ 108.V30W PROJECTION LAMP / BULB)
- OTTERBOX Defender Pro Case For Apple Iphone 14 Pro Max , Black (77-88714)
- GENSPEED Cable, Cat 6, 23 AWG, 1000 ft, White (7133801)
- SANOXY USB to Cat5/5e/6 Extension Cable Adapter Set w/RJ45 Ethernet (SANOXY-VNDR-USB-CAT5-CBL-set)
- CABLE WHOLESALE Cable Wholesale 8102-66107 7 ft. 6P & 6C Silver Satin Straight; Telephone Cord Data - RJ12 (8102-66107)
- CMPLE CMPLE 320-N Component Video Cable 3-RCA Gold HDTV RGB YPbPr -25 FT (320-N)
- GENSPEED Cable, Cat 6, 23 AWG, 1000 ft, Blue (7133840)
- BESTLINK NETWARE Desktop Switch TP-Link SF1008D- 8 Port 10/100Mbps (102303)
- MICRO CONNECTORS Micro Connectors TR4-570SH-BL 1000 ft. Solid Shielded STP CAT 6A Bulk Ethernet Cable - Blue (TR4-570SH-BL)
- Readycable Data & Ethernet Cables