Shop All Data & Ethernet Cables
Readycable
Ethernet Cable
Mfr # CAT9431002-55
Zoro # G111903068
product price: $489.99
/ea
Free Shipping & Returns
$489.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Yes
- Standards CE, cURus, DIN EN 50363-10-2, DIN EN 60228, EAC, REACH, UKCA, UL, UL/CSA
- Wire Size 26 AWG
- End 2 Connection Type RJ45
- End 1 Connection Type RJ45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # CAT9431002-55
- Zoro # G111903068
- Country of Origin Multiple
- Category Data & Ethernet Cables
Dimensions
Wire Size | 26 AWG |
Cable Length | 55 ft |
Details
Shielded | Yes |
Standards | CE, cURus, DIN EN 50363-10-2, DIN EN 60228, EAC, REACH, UKCA, UL, UL/CSA |
Item | Ethernet Cable |
End 2 Connection Type | RJ45 |
End 1 Connection Type | RJ45 |
Cable Type | Round |
End 2 Number of Pins | 8 |
Performance Category | Cat6 |
Minimum Operating Temperature | -40 Degrees F |
Series | Chainflex |
End 2 Gender | Male |
End 1 Gender | Male |
End 1 Number of Pins | 8 |
Cable Jacket Color | Purple |
End 1 Mounting Orientation | Straight |
Cable Jacket Material | PUR |
Number of Wires | 8 |
Max. Voltage | 50 V |
Application | Gliding Applications, Indoor and Outdoor Applications without Direct Solar Radiation, Low Temperature Applications, Machining Units/Machine Tools, Medium Duty Applications |
Maximum Operating Temperature | 158 Degrees F |
End 2 Mounting Orientation | Straight |
Description
Ethernet Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC Battery Backup Power, 8 Outlets, 650VA (BE650G)
- DANTONA Custom Made Battery Pack, Dantona 211003 (CUSTOM-239)
- AXIOM MANUFACTURING Axiom High Speed Hdmi Cable M/M 50Ft (HDMIMM50-AX)
- MONOPRICE Xlr M Toxlr F Cable 50 ft. (4756)
- GENSPEED Outdoor Plant Cable, Cat 6, 23 AWG, 1000 ft (7136100)
- BESTLINK NETWARE CAT6A UTP Slim Ethernet Network Booted Cable 28AWG- 50ft- Black (100267BK)
- MONOPRICE Data Cable, 1000 ft. L, Black Jacket (18609)
- NSI INDUSTRIES NSI Industries WWC-R-25R Wing Connector; Red (WWC-R-25R)
- SANOXY RJ45 Splitter Adapter 1 to 2 Way CAT 7 6 5 LAN Ethernet Cable Connector 1 to 2 way adapter (EBL-CAT7-1)
- MONOPRICE Voice and Data Patch Cord, Blue, 14 ft L (44509)
- SANOXY RJ45 Splitter Adapter 1 to 3 Ways CAT 7 6 5 LAN Ethernet Cable Connector 1 to 3 way adapter (EBL-CAT7-3)
- Readycable Data & Ethernet Cables