Shop All Data & Ethernet Cables
Readycable
Ethernet Cable
Mfr # CAT9431002-45
Zoro # G911903121
product price: $423.99
/ea
Free Shipping & Returns
$423.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Yes
- Wire Size 26 AWG
- Standards CE, cURus, DIN EN 50363-10-2, DIN EN 60228, EAC, REACH, UKCA, UL, UL/CSA
- End 1 Number of Pins 8
- Max. Voltage 50 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # CAT9431002-45
- Zoro # G911903121
- Country of Origin Multiple
- Category Data & Ethernet Cables
Dimensions
Wire Size | 26 AWG |
Cable Length | 45 ft |
Details
Shielded | Yes |
Item | Ethernet Cable |
Standards | CE, cURus, DIN EN 50363-10-2, DIN EN 60228, EAC, REACH, UKCA, UL, UL/CSA |
End 1 Number of Pins | 8 |
Max. Voltage | 50 V |
Series | Chainflex |
End 2 Mounting Orientation | Straight |
End 1 Mounting Orientation | Straight |
End 2 Gender | Male |
Performance Category | Cat6 |
End 1 Connection Type | RJ45 |
End 1 Gender | Male |
Cable Type | Round |
Minimum Operating Temperature | -40 Degrees F |
End 2 Number of Pins | 8 |
Application | Gliding Applications, Indoor and Outdoor Applications without Direct Solar Radiation, Low Temperature Applications, Machining Units/Machine Tools, Medium Duty Applications |
End 2 Connection Type | RJ45 |
Cable Jacket Material | PUR |
Maximum Operating Temperature | 158 Degrees F |
Cable Jacket Color | Purple |
Number of Wires | 8 |
Description
Ethernet Cable, End 1 Number of Pins 8, End 1 Mounting Orientation Straight, End 1 Gender Male, End 1 Connection Type RJ45, End 2 Number of Pins 8, End 2 Mounting Orientation Straight, End 2 Gender Male, End 2 Connection Type RJ45, Cable Length 45 ft, Cable Jacket Color Purple, Cable Jacket Material PUR, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Wires 8, Standards CE, cURus, DIN EN 50363-10-2, DIN EN 60228, EAC, REACH, UKCA, UL, UL/CSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSCEND INFORMATION 64Gb Sdxc Class10 Uhs-I, 300X (TS64GSDU1)
- MOTOROLA MFR# NAD6502_R, VHF (NAD6502_R)
- ILC Replacement for Avaya Bt-1009a Battery (BT-1009A BATTERY AVAYA)
- STANLEY Full Motion TV Wall Mount, 32" to 55" Screen, 60 lb. Capacity (TLX-350FM)
- BESTLINK NETWARE Color Boots for RJ45 Plug, Green, 100pk (101301GN)
- BESTLINK NETWARE CAT5e Junction Box, 110 Punch Down Type (102006WT)
- ZORO SELECT Data Cable, 1000 ft. L, Blue Jacket (21794)
- BESTLINK NETWARE CAT8 S/FTP Ethernet Network Cable 24AWG 2GHz 40G- 7ft- White (100357WT)
- CABLE WHOLESALE Cable Wholesale 30SL-02120 5 ft. 20 mm Split Loom Cable Wrap; Black (30SL-02120)
- BESTLINK NETWARE Color Boots for RJ45 Plug, Gray, 100pk (101301GY)
- BESTLINK NETWARE CAT5E Shielded (FTP) Ethernet Network Booted Cable- 3Ft- Green (100603GN)
- Readycable Data & Ethernet Cables