Shop All Data & Ethernet Cables
Readycable
Ethernet Cable
Mfr # CAT9431002-3
Zoro # G911903077
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Yes
- Wire Size 26 AWG
- Standards CE, cURus, DIN EN 50363-10-2, DIN EN 60228, EAC, REACH, UKCA, UL, UL/CSA
- Max. Voltage 50 V
- End 1 Connection Type RJ45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # CAT9431002-3
- Zoro # G911903077
- Country of Origin Multiple
- Category Data & Ethernet Cables
Dimensions
Wire Size | 26 AWG |
Cable Length | 3 ft |
Details
Shielded | Yes |
Item | Ethernet Cable |
Standards | CE, cURus, DIN EN 50363-10-2, DIN EN 60228, EAC, REACH, UKCA, UL, UL/CSA |
Max. Voltage | 50 V |
End 1 Connection Type | RJ45 |
End 2 Connection Type | RJ45 |
End 2 Number of Pins | 8 |
Cable Jacket Color | Purple |
Cable Type | Round |
End 1 Gender | Male |
Series | Chainflex |
End 2 Gender | Male |
Cable Jacket Material | PUR |
Maximum Operating Temperature | 158 Degrees F |
Number of Wires | 8 |
End 1 Number of Pins | 8 |
Application | Gliding Applications, Indoor and Outdoor Applications without Direct Solar Radiation, Low Temperature Applications, Machining Units/Machine Tools, Medium Duty Applications |
Performance Category | Cat6 |
End 2 Mounting Orientation | Straight |
End 1 Mounting Orientation | Straight |
Minimum Operating Temperature | -40 Degrees F |
Description
Ethernet Cable, End 1 Number of Pins 8, End 1 Mounting Orientation Straight, End 1 Gender Male, End 1 Connection Type RJ45, End 2 Number of Pins 8, End 2 Mounting Orientation Straight, End 2 Gender Male, End 2 Connection Type RJ45, Cable Length 3 ft, Cable Jacket Color Purple, Cable Jacket Material PUR, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Wires 8, Standards CE, cURus, DIN EN 50363-10-2, DIN EN 60228, EAC, REACH, UKCA, UL, UL/CSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 10AH Battery Replaces SUA750 UPS + 12V Charger (ML10-12CHRGR215)
- MIGHTY MAX BATTERY 12V 8Ah Fire Alarm Battery Replaces 12V 7Ah Edwards EST 12V6A5 2 Pack (ML8-12MP211613337)
- EXELL BATTERY 5pack Exell 3V Lithium Coin Cell Battery Replaces DL1632 (EB-CR1632)
- DURACELL Procell Constant C Alkaline Battery, 1.5V DC, 12 Pack (PC1400)
- MONOPRICE SlimRun Cat6A 90 Degree 36AWG S/STP Ethernet Network Cable_ 1ft Blue (31016)
- BESTLINK NETWARE CAT5e Outdoor Direct Burial Shielded Wire- 1000ft (100913BK)
- EVOLVE Platinum EZ-RJ45 Cat5-5e Connectors - Clear (EV1727203)
- GENSPEED Cable, Cat 6, 23 AWG, 1000 ft, Yellow (7133802)
- MONOPRICE Data Cable, 1000 ft. L, Black Jacket (18609)
- CAROL Cable, Cat 6, 23 AWG, 1000 ft, Blue (CR6.30.07)
- GENSPEED Cable, Cat 6, 23 AWG, 1000 ft, White (7131101)
- Readycable Data & Ethernet Cables