Shop All Data & Ethernet Cables
Readycable
Ethernet Cable
Mfr # CAT9431002-25
Zoro # G211903135
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Yes
- Standards CE, cURus, DIN EN 50363-10-2, DIN EN 60228, EAC, REACH, UKCA, UL, UL/CSA
- Wire Size 26 AWG
- End 2 Mounting Orientation Straight
- Cable Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # CAT9431002-25
- Zoro # G211903135
- Country of Origin Multiple
- Category Data & Ethernet Cables
Dimensions
Wire Size | 26 AWG |
Cable Length | 25 ft |
Details
Shielded | Yes |
Item | Ethernet Cable |
Standards | CE, cURus, DIN EN 50363-10-2, DIN EN 60228, EAC, REACH, UKCA, UL, UL/CSA |
End 2 Mounting Orientation | Straight |
Cable Type | Round |
Series | Chainflex |
End 1 Connection Type | RJ45 |
End 1 Mounting Orientation | Straight |
End 2 Gender | Male |
Cable Jacket Material | PUR |
Max. Voltage | 50 V |
End 2 Number of Pins | 8 |
End 2 Connection Type | RJ45 |
End 1 Gender | Male |
End 1 Number of Pins | 8 |
Maximum Operating Temperature | 158 Degrees F |
Application | Gliding Applications, Indoor and Outdoor Applications without Direct Solar Radiation, Low Temperature Applications, Machining Units/Machine Tools, Medium Duty Applications |
Number of Wires | 8 |
Minimum Operating Temperature | -40 Degrees F |
Cable Jacket Color | Purple |
Performance Category | Cat6 |
Description
Ethernet Cable, End 1 Number of Pins 8, End 1 Mounting Orientation Straight, End 1 Gender Male, End 1 Connection Type RJ45, End 2 Number of Pins 8, End 2 Mounting Orientation Straight, End 2 Gender Male, End 2 Connection Type RJ45, Cable Length 25 ft, Cable Jacket Color Purple, Cable Jacket Material PUR, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Wires 8, Standards CE, cURus, DIN EN 50363-10-2, DIN EN 60228, EAC, REACH, UKCA, UL, UL/CSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER Rechargeable AA NiMH Batteries (NH15BP-8)
- DELTON Wireless Keyboard and Mouse Kit 24Ghz Auto Pair USB Full Sized Computer Mouse with Adjustable DPI (DKBMKIT2-WB)
- PEERLESS Flat TV Wall Mount, 42" to 63" Screen (ST660)
- ILC Replacement for Universal AA X 2 (AA X 2 UNIVERSAL)
- BESTLINK NETWARE Unshielded CMR Thermostat Cable Solid Copper PVC- 18/8- 250Ft (202878)
- BESTLINK NETWARE CAT5E Shielded (FTP) Ethernet Network Booted Cable- 50Ft- Green (100609GN)
- ICC 25-PAIR CABLE ASSEMBLY, F-M, 90 Degrees, 15FT (ICPCSTFM15)
- ICC CAT6A PLENUM SHIELDED CABLE 650 MHZ (ICCABP6FBL)
- SANOXY CAT 6 Ethernet Cable Lan Network CAT6 Internet Modem Blue RJ45 Patch Cord 150ft (PP-CAT6-150ft)
- BESTLINK NETWARE Polarized Speaker Wire Spool 16AWG/2 CCA- 1000Ft- Clear Jacket (203634)
- BESTLINK NETWARE Multi-Function 2" Batwing J-Hook With Flange Clip, 25pk (102297)
- Readycable Data & Ethernet Cables