Shop All Data & Ethernet Cables
Readycable
Ethernet Cable
Mfr # CAT9431002-15
Zoro # G911903060
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Yes
- Wire Size 26 AWG
- Standards CE, cURus, DIN EN 50363-10-2, DIN EN 60228, EAC, REACH, UKCA, UL, UL/CSA
- Cable Length 15 ft
- End 2 Mounting Orientation Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # CAT9431002-15
- Zoro # G911903060
- Country of Origin Multiple
- Category Data & Ethernet Cables
Dimensions
Wire Size | 26 AWG |
Cable Length | 15 ft |
Details
Shielded | Yes |
Item | Ethernet Cable |
Standards | CE, cURus, DIN EN 50363-10-2, DIN EN 60228, EAC, REACH, UKCA, UL, UL/CSA |
End 2 Mounting Orientation | Straight |
End 1 Connection Type | RJ45 |
End 1 Number of Pins | 8 |
End 2 Gender | Male |
Series | Chainflex |
Cable Type | Round |
Max. Voltage | 50 V |
Number of Wires | 8 |
End 2 Number of Pins | 8 |
Performance Category | Cat6 |
End 1 Mounting Orientation | Straight |
Cable Jacket Color | Purple |
Application | Gliding Applications, Indoor and Outdoor Applications without Direct Solar Radiation, Low Temperature Applications, Machining Units/Machine Tools, Medium Duty Applications |
End 2 Connection Type | RJ45 |
Maximum Operating Temperature | 158 Degrees F |
End 1 Gender | Male |
Minimum Operating Temperature | -40 Degrees F |
Cable Jacket Material | PUR |
Description
Ethernet Cable, End 1 Number of Pins 8, End 1 Mounting Orientation Straight, End 1 Gender Male, End 1 Connection Type RJ45, End 2 Number of Pins 8, End 2 Mounting Orientation Straight, End 2 Gender Male, End 2 Connection Type RJ45, Cable Length 15 ft, Cable Jacket Color Purple, Cable Jacket Material PUR, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Wires 8, Standards CE, cURus, DIN EN 50363-10-2, DIN EN 60228, EAC, REACH, UKCA, UL, UL/CSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 4.5AH Rechargable Game Deer Feeder Predator Caller Battery - 4 Pack (ML4-6MP4810635)
- STREAMLIGHT Flashlight Battery Pack, 6V (77375)
- PEERLESS Articulating Mount, For Displays, 100 lb. (SA746PU)
- GAI-TRONICS Telephone, Analog, Gray, Surface Mount (210-002)
- BESTLINK NETWARE CAT6 Shielded (SSTP) Ethernet Network Booted Cable- 75ft- White (100810WT)
- BESTLINK NETWARE Car Amplifier Hookup Kit- 1000W 8AWG (203680)
- BESTLINK NETWARE CAT5E UTP Ethernet Network Non Booted Cable- 20ft- Yellow (100415YW)
- BESTLINK NETWARE CAT5e RJ45 Inline Coupler- White (102001WT)
- MONOPRICE Data Cable, 1000 ft. L, Gray Jacket (18610)
- BESTLINK NETWARE CAT6 Solid Cable Plenum w/Spline (CMP)- 1000Ft- White (101005WT)
- BESTLINK NETWARE CAT5e RJ45 Inline Coupler- White, PK 100 (102001WT-100)
- Readycable Data & Ethernet Cables