Readycable

Ethernet Cable


product price: $724.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Shielded Yes
  • Wire Size 26 AWG
  • Standards CE, CEI 20-35, CF77.UL.05.12.D, CTP Certified, DESINA, DIN EN 50305, DIN EN 50363-10-2, DIN EN 60228, DIN EN 60811-504, DNV Certified, EAC, IEC 60332-1-2, NFPA 79, RoHS-II 2011/65/EU
  • End 2 Gender Male
  • End 2 Number of Pins 8
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Wire Size 26 AWG
Cable Length 90 ft

Description

Ethernet Cable, End 1 Coding X, End 1 Number of Pins 8, End 1 Mounting Orientation Straight, End 1 Gender Male, End 1 Connection Type M12, End 2 Number of Pins 8, End 2 Mounting Orientation Straight, End 2 Gender Male, End 2 Connection Type M12, Cable Length 90 ft, Cable Jacket Color Purple, Cable Jacket Material PUR, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Wires 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.