Shop All Data & Ethernet Cables
Readycable
Ethernet Cable
Mfr # CAT9421013-85
Zoro # G911903053
product price: $699.99
/ea
Free Shipping & Returns
$699.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Yes
- Standards CE, CEI 20-35, CF77.UL.05.12.D, CTP Certified, DESINA, DIN EN 50305, DIN EN 50363-10-2, DIN EN 60228, DIN EN 60811-504, DNV Certified, EAC, IEC 60332-1-2, NFPA 79, RoHS-II 2011/65/EU
- Wire Size 26 AWG
- Number of Wires 8
- End 2 Coding X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # CAT9421013-85
- Zoro # G911903053
- Country of Origin Multiple
- Category Data & Ethernet Cables
Dimensions
Wire Size | 26 AWG |
Cable Length | 85 ft |
Description
Ethernet Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For DANTONA, COMP3375 (COMP-3-3-7.5)
- DETEX Stand Alone Surface Mount Alarm, (1) MS-1039S, Exit Alarm, Gray (EAX-500SK1 GRAY)
- TRIPP LITE CABLE, USB C TO HDMI 4K (TRPU444006H)
- SWE-TECH 3C Null Modem Adapter, DB9 Female to DB9 Female (FWT30D1-18400)
- COMPREHENSIVE Cat 6 UTP Stranded Orange (CAT6STO-1000)
- CABLE WHOLESALE Cable Wholesale 8102-66107 7 ft. 6P & 6C Silver Satin Straight; Telephone Cord Data - RJ12 (8102-66107)
- ZIOTEK INC External RJ45 Cat 5e Wall Jack Double (180 0405)
- BESTLINK NETWARE CAT6A UTP Slim Ethernet Network Booted Cable 28AWG- 50ft- Black (100267BK)
- ICC 25-PAIR CABLE ASSEMBLY, F-M, 90 Degrees, 15FT (ICPCSTFM15)
- WAVENET 6E04UPWH3N CAT6E PLENUM 600MHz WHITE (CAT6E-PLEN-WH)
- SIEMENS Allen Bradley 700-Crt5 (6ES7 195-7HB00-0XA0)
- Readycable Data & Ethernet Cables