Shop All Data & Ethernet Cables
Readycable
Ethernet Cable
Mfr # CAT9421013-80
Zoro # G111903082
Free Shipping & Returns
$674.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Yes
- Standards CE, CEI 20-35, CF77.UL.05.12.D, CTP Certified, DESINA, DIN EN 50305, DIN EN 50363-10-2, DIN EN 60228, DIN EN 60811-504, DNV Certified, EAC, IEC 60332-1-2, NFPA 79, RoHS-II 2011/65/EU
- Wire Size 26 AWG
- Cable Length 80 ft
- Max. Voltage 50 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Readycable
- MFR # CAT9421013-80
- Zoro # G111903082
- Country of Origin Multiple
- Category Data & Ethernet Cables
Dimensions
Wire Size | 26 AWG |
Cable Length | 80 ft |
Description
Ethernet Cable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER Precharged Recharg Battery, 9V, NiMh (NH22NBP)
- MIGHTY MAX BATTERY YTX7A-BS Battery for Suzuki GSF 250 Bandit, 1995 (YTX7A-BS128)
- LG COMMERCIAL Healthcare HDTV, LED Display, 720 Res. (24LT572MBUB)
- LEGRAND Network Hubs, FP SII STD 2.75X4.5X.5 (40300158)
- CABLE WHOLESALE CableWholesale 13X6-561MH Bulk Shielded Foil Twisted Pair Cat6a Ethernet Cable; Stranded; Spool; Blue - 1000 ft. (13X6-561MH)
- MONOPRICE Data Cable, 1000 ft. L, Gray Jacket (18610)
- BESTLINK NETWARE Unshielded CMR Thermostat Cable Solid Copper PVC- 18/8- 250Ft (202878)
- ZORO SELECT Data Cable, 1000 ft. L, Blue Jacket (13071)
- BESTLINK NETWARE CAT5e Solid Wire Bulk CMR Cable- 1000ft- Gray (100900GY)
- VICTRON ENERGY RJ45 UTP Cable 5 m (ASS030065000)
- BESTLINK NETWARE CAT5e Shielded Patch Cable Molded- 12ft- Orange (100620OR)
- Readycable Data & Ethernet Cables