Shop All Data & Ethernet Cables
Readycable
Ethernet Cable
Mfr # CAT9421013-55
Zoro # G011903106
product price: $551.99
/ea
Free Shipping & Returns
$551.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Yes
- Standards CE, CEI 20-35, CF77.UL.05.12.D, CTP Certified, DESINA, DIN EN 50305, DIN EN 50363-10-2, DIN EN 60228, DIN EN 60811-504, DNV Certified, EAC, IEC 60332-1-2, NFPA 79, RoHS-II 2011/65/EU
- Wire Size 26 AWG
- Performance Category Cat5e
- End 2 Number of Pins 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # CAT9421013-55
- Zoro # G011903106
- Country of Origin Multiple
- Category Data & Ethernet Cables
Dimensions
Wire Size | 26 AWG |
Cable Length | 55 ft |
Description
Ethernet Cable, End 1 Coding X, End 1 Number of Pins 8, End 1 Mounting Orientation Straight, End 1 Gender Male, End 1 Connection Type M12, End 2 Number of Pins 8, End 2 Mounting Orientation Straight, End 2 Gender Male, End 2 Connection Type M12, Cable Length 55 ft, Cable Jacket Color Purple, Cable Jacket Material PUR, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Wires 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 100Ah SLA Replacement Battery for Power-Sonic PS121000B, PS12000 (MAX3962275)
- ILC Replacement for Autec Mbm06mh Battery (MBM06MH BATTERY AUTEC)
- SUNPAK Video Pro-M 4 Tripod with Fluid Head (620-840)
- HONEYWELL HOME Chime Button, Wired, Black (RPW102A1001/A)
- ICC CMP CAT6 PLENUM VALUE LINE 500 MHz WHITE (ICCABP6VWH)
- CABLE WHOLESALE CableWholesale 10X6-52110 CAT 5 E Network Cables (10X6-52110)
- MONOPRICE Cat6 Ethernet Bulk Cable - Solid_ 550MHz_ UTP_ CMR_ Riser Rated_ Pure (41364)
- BESTLINK NETWARE CAT8 S/FTP Ethernet Network Cable 24AWG 2GHz 40G- 10ft- Gray (100358GY)
- CMPLE CAT5E BULK ETHERNET LAN NETWORK CABLE- 1000 FT White (1011-N)
- MONOPRICE Voice and Data Patch Cord, 14 ft L, PK10 (15170)
- HUBBELL Hubbell HXJ6GY Nextspeeda Category 6 Jack; Universal; Gray (HXJ6GY)
- Readycable Data & Ethernet Cables