Shop All Data & Ethernet Cables
Readycable
Ethernet Cable
Mfr # CAT9421013-5
Zoro # G911903107
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Yes
- Standards CE, CEI 20-35, CF77.UL.05.12.D, CTP Certified, DESINA, DIN EN 50305, DIN EN 50363-10-2, DIN EN 60228, DIN EN 60811-504, DNV Certified, EAC, IEC 60332-1-2, NFPA 79, RoHS-II 2011/65/EU
- Wire Size 26 AWG
- End 2 Number of Pins 8
- Cable Length 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # CAT9421013-5
- Zoro # G911903107
- Country of Origin Multiple
- Category Data & Ethernet Cables
Dimensions
Wire Size | 26 AWG |
Cable Length | 5 ft |
Description
Ethernet Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JENSEN Portable Weather Radio, Color Red (JEP-650)
- DRAPER Projector Screens, SP-KPS-I 110 V (121019)
- QFX QUANTUM Qfx Quantum R3 Am-Fm-Swi-Sw2 Radio (R3)
- SEAGATE One Touch External Solid State Drive, 1 TB, USB 3.0, Black (STKG1000400)
- BESTLINK NETWARE Color Boots for RJ45 Plug, Pink, 100pk (101301PK)
- SANOXY USB to Cat5/5e/6 Extension Cable Adapter Set w/RJ45 Ethernet (SANOXY-VNDR-USB-CAT5-CBL-set)
- SIEMENS Industrial Ethernet FC TP flexible cable (6XV18702B)
- BESTLINK NETWARE CAT8 S/FTP Ethernet Network Cable 24AWG 2GHz 40G- 3ft- Gray (100353GY)
- SANOXY CAT 6 Ethernet Cable Lan Network CAT6 Internet Modem Blue RJ45 Patch Cord 75ft (PP-CAT6-75ft)
- BESTLINK NETWARE CAT5e RJ45 Inline Coupler- White (102001WT)
- BESTLINK NETWARE CAT6 UTP Ethernet Network Non Booted Cable- 50ft Blue (100112BL)
- Readycable Data & Ethernet Cables