Shop All Data & Ethernet Cables
Readycable
Ethernet Cable
Mfr # CAT9421013-45
Zoro # G311903103
product price: $501.99
/ea
Free Shipping & Returns
$501.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Yes
- Wire Size 26 AWG
- Standards CE, CEI 20-35, CF77.UL.05.12.D, CTP Certified, DESINA, DIN EN 50305, DIN EN 50363-10-2, DIN EN 60228, DIN EN 60811-504, DNV Certified, EAC, IEC 60332-1-2, NFPA 79, RoHS-II 2011/65/EU
- Cable Type Round
- Max. Voltage 50 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # CAT9421013-45
- Zoro # G311903103
- Country of Origin Multiple
- Category Data & Ethernet Cables
Dimensions
Wire Size | 26 AWG |
Cable Length | 45 ft |
Description
Ethernet Cable, End 1 Coding X, End 1 Number of Pins 8, End 1 Mounting Orientation Straight, End 1 Gender Male, End 1 Connection Type M12, End 2 Number of Pins 8, End 2 Mounting Orientation Straight, End 2 Gender Male, End 2 Connection Type M12, Cable Length 45 ft, Cable Jacket Color Purple, Cable Jacket Material PUR, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Wires 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL LCD Flat Panel Monitor Arm, VESA Mount (249624)
- IHIP Magnetic wireless Apple Watch charger (IHIP59)
- ADD-ON Addon 5 Pack Of 1.82M (6.00Ft) Vga Male To Male Black Cable (VGAMM6-5PK)
- PYLE Stereo Bluetooth Home Theater Amplifier (PREA90WBT)
- BESTLINK NETWARE CMR CCS Dual Shield RG6/U Coax Cable, 60%- 1000Ft- White (202802WT)
- EZGENERATION 30 ft. CAT6 Patch Cable with Snagless RJ45 Connectors; Black (EZ768883)
- BESTLINK NETWARE CAT5e RJ45 Inline Coupler- White (102001WT)
- MONOPRICE Data Cable, 1000 ft. L, Black Jacket (8102)
- ALLEN BRADLEY ALLEN BRADLEY 1585J-M4TBJM-1 (1585J-M4TBJM-1)
- AVARRO USB 2.0 UP TO 480MBPS OVER CAT5E/CAT6 CABLE (0E-USB2EXT)
- BESTLINK NETWARE CAT6 UTP Direct Burial Outdoor Cable- 1000ft- Black (101007BK)
- Readycable Data & Ethernet Cables