Shop All Data & Ethernet Cables
Readycable
Ethernet Cable
Mfr # CAT9421013-35
Zoro # G611903094
product price: $452.99
/ea
Free Shipping & Returns
$452.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Yes
- Standards CE, CEI 20-35, CF77.UL.05.12.D, CTP Certified, DESINA, DIN EN 50305, DIN EN 50363-10-2, DIN EN 60228, DIN EN 60811-504, DNV Certified, EAC, IEC 60332-1-2, NFPA 79, RoHS-II 2011/65/EU
- Wire Size 26 AWG
- End 2 Gender Male
- Cable Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # CAT9421013-35
- Zoro # G611903094
- Country of Origin Multiple
- Category Data & Ethernet Cables
Dimensions
Wire Size | 26 AWG |
Cable Length | 35 ft |
Description
Ethernet Cable, End 1 Coding X, End 1 Number of Pins 8, End 1 Mounting Orientation Straight, End 1 Gender Male, End 1 Connection Type M12, End 2 Number of Pins 8, End 2 Mounting Orientation Straight, End 2 Gender Male, End 2 Connection Type M12, Cable Length 35 ft, Cable Jacket Color Purple, Cable Jacket Material PUR, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Wires 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE CABLE, DISPLAYPORT, 10 FT (TRPP580010)
- KNAPE & VOGT Knape & Vogt Kvuccb Undercabinet Pull Down Cookbook Rack (KVUCCB)
- FEDCO BATTERIES FedCo Batteries Compatible with Panasonic BR-2-3AE2SP 3.0V 1200mAh 2-3 A Size Lithium Cell For Printed Circuit Applications (BR-2/3AE2SP)
- DURABLE OFFICE PRODUCTS ID Badge Holder, 2-3/4" L, Open Style, PK25 (811819)
- BESTLINK NETWARE RJ11 Modular telephone Cable- 25ft- Straight (170103S)
- EZGENERATION 30 ft. CAT6 Patch Cable with Snagless RJ45 Connectors; Black (EZ768883)
- HUBBELL Hubbell HXJ6OW Nextspeeda Category 6 Jack; Universal; Office White (HXJ6OW)
- GENSPEED Category Cable, Shielded, Blue Jacket (6133785)
- CAROL Cable, Cat 6, 23 AWG, 1000 ft, White (CR6.30.02)
- CAROL Cable, Cat 5e, 24 AWG, 100 ft, Gray (CP5.30.10)
- VANCO INTERNATIONAL Vanco International AC3KX Vanco 3.5Mm Stereo Plug To 2 - Rca Female Jacks Y Adapter 6 in. (AC3KX)
- Readycable Data & Ethernet Cables