Shop All Data & Ethernet Cables
Readycable
Ethernet Cable
Mfr # CAT9421013-25
Zoro # G911903138
product price: $402.99
/ea
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Yes
- Wire Size 26 AWG
- Standards CE, CEI 20-35, CF77.UL.05.12.D, CTP Certified, DESINA, DIN EN 50305, DIN EN 50363-10-2, DIN EN 60228, DIN EN 60811-504, DNV Certified, EAC, IEC 60332-1-2, NFPA 79, RoHS-II 2011/65/EU
- Maximum Operating Temperature 158 Degrees F
- Number of Wires 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # CAT9421013-25
- Zoro # G911903138
- Country of Origin Multiple
- Category Data & Ethernet Cables
Dimensions
Wire Size | 26 AWG |
Cable Length | 25 ft |
Description
Ethernet Cable, End 1 Coding X, End 1 Number of Pins 8, End 1 Mounting Orientation Straight, End 1 Gender Male, End 1 Connection Type M12, End 2 Number of Pins 8, End 2 Mounting Orientation Straight, End 2 Gender Male, End 2 Connection Type M12, Cable Length 25 ft, Cable Jacket Color Purple, Cable Jacket Material PUR, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Wires 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE USB 2.0 Cable, 3 ft.L, Black (4867)
- KENSINGTON Wrist Pillow Mouse Wrist Rest - Black (L57822US)
- BE QUIET! Shadow Rock LP- CPU Cooler - 130W TDP Intel: (BK002)
- AVARRO USB 2.0 UP TO 480MBPS OVER CAT5E/CAT6 CABLE (0E-USB2EXT)
- GENSPEED Cable, Cat 5e, 24 AWG, 1000 ft, Black (5136100)
- BESTLINK NETWARE CAT5e Shielded Patch Cable Molded- 12ft- Orange (100620OR)
- LEGRAND 180 Cat6 Rj45 Utp Keystone Jack - Blue (35211)
- ZORO SELECT Data Cable, 1000 ft. L, Blue Jacket (13072)
- GENSPEED Cable, Cat 6, 23 AWG, 1000 ft, Blue (7133840)
- BESTLINK NETWARE CAT6 Solid Wire Bulk CMR Cable- 1000ft- White (101000WT)
- GENSPEED Cable, Cat 6, 23 AWG, 1000 ft, White (7131101)
- Readycable Data & Ethernet Cables