Shop All Data & Ethernet Cables
Readycable
Ethernet Cable
Mfr # CAT9421013-20
Zoro # G511903118
product price: $378.99
/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Yes
- Standards CE, CEI 20-35, CF77.UL.05.12.D, CTP Certified, DESINA, DIN EN 50305, DIN EN 50363-10-2, DIN EN 60228, DIN EN 60811-504, DNV Certified, EAC, IEC 60332-1-2, NFPA 79, RoHS-II 2011/65/EU
- Wire Size 26 AWG
- Cable Jacket Color Purple
- Max. Voltage 50 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # CAT9421013-20
- Zoro # G511903118
- Country of Origin Multiple
- Category Data & Ethernet Cables
Dimensions
Wire Size | 26 AWG |
Cable Length | 20 ft |
Description
Ethernet Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARGUS 17" notebook slip case, CVR217 (cvr217)
- ILC Replacement for Dell 7xntr Battery (7XNTR)
- RITRON Two Way Radio, 1 Watt, 10 Channels, 450 MHz (JMX441D)
- APOLLO Projector, Horizon 2 Overhead (V16000M)
- MOXA 10 Cm M12-To-Rj45 Cat-5E Utp Ethernet Cable W/ Ip67-Rated Female (CBL-M12DFF4PRJ45-BK-10-IP67)
- GENSPEED Cable, Cat 6, 23 AWG, 1000 ft, Yellow (7131102)
- BESTLINK NETWARE CAT8 S/FTP Ethernet Network Cable 24AWG 2GHz 40G- 15ft- White (100360WT)
- HOMEVISION TECHNOLOGY Homevision Technology EM746075 TygerWire 75-Ft Cat5e Male to Male Network Cable- Grey - Blue (EM746075)
- ENET Enet Cat5E Red 15 Foot Patch Cable w/ Snagless Molded Boot (Utp) (C5E-RD-15-ENC)
- SANOXY USB to Cat5/5e/6 Extension Cable Adapter Set w/RJ45 Ethernet (SANOXY-VNDR-USB-CAT5-CBL-set)
- SIEMENS Allen Bradley 700-Crt5 (6ES7 195-7HB00-0XA0)
- Readycable Data & Ethernet Cables