Shop All Data & Ethernet Cables
Readycable
Ethernet Cable
Mfr # CAT9421002-85
Zoro # G111903143
Free Shipping & Returns
$544.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Yes
- Wire Size 26 AWG
- Standards CE, cURus, DIN EN 50305, DIN EN 50363-10-2, DIN EN 60228, DIN EN 60811-504, EAC, REACH, UKCA, UL, UL/CSA
- Number of Wires 8
- End 2 Mounting Orientation Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Readycable
- MFR # CAT9421002-85
- Zoro # G111903143
- Country of Origin Multiple
- Category Data & Ethernet Cables
Dimensions
Wire Size | 26 AWG |
Cable Length | 85 ft |
Details
Shielded | Yes |
Item | Ethernet Cable |
Standards | CE, cURus, DIN EN 50305, DIN EN 50363-10-2, DIN EN 60228, DIN EN 60811-504, EAC, REACH, UKCA, UL, UL/CSA |
Number of Wires | 8 |
End 2 Mounting Orientation | Straight |
End 1 Number of Pins | 8 |
End 1 Gender | Male |
Minimum Operating Temperature | -40 Degrees F |
Cable Jacket Color | Purple |
Application | Gliding Applications, Indoor and Outdoor Applications without Direct Solar Radiation, Low Temperature Applications, Machining Units/Machine Tools, Medium Duty Applications |
Cable Type | Round |
End 1 Connection Type | RJ45 |
Cable Jacket Material | PUR |
End 1 Mounting Orientation | Straight |
Series | Chainflex |
Max. Voltage | 50 V |
End 2 Number of Pins | 8 |
End 2 Connection Type | RJ45 |
End 2 Gender | Male |
Maximum Operating Temperature | 158 Degrees F |
Performance Category | Cat5e |
Description
Ethernet Cable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TP-LINK AX1500 1500Mbps Wi-Fi Dual Band Range Extender, 1 Port, Dual-Band 2.4 GHz/5 GHz (RE505X)
- MIGHTY MAX BATTERY 12V 2A CHARGER MAINTAINER compatible with 12V 7AH Panasonic LC-R127R2P1 (MAX3497217)
- POWER UP! Braided Auxiliary Cable w/ Metal Ends 4ft Black (192-520219)
- MONOPRICE Usb Car Charger, 4.8A Black 2 Port (13412)
- BESTLINK NETWARE Color Boots for RJ45 Plug, White, 100pk (101301WT)
- BESTLINK NETWARE Inline DSL Filter (170802)
- TRIPP LITE Tripp Lite CAT6 Cable 1000ft Bulk Cable Blue N222-01K-BL (N222-01K-BL)
- ANTAIRA LC To LC 1 Meter Multi-Mode Duplex (CBF-LC01LC-MD)
- CABLE WHOLESALE CableWholesale 13X6-561MH Bulk Shielded Foil Twisted Pair Cat6a Ethernet Cable; Stranded; Spool; Blue - 1000 ft. (13X6-561MH)
- BESTLINK NETWARE CAT8 S/FTP Ethernet Network Cable 24AWG 2GHz 40G- 15ft- White (100360WT)
- BESTLINK NETWARE CAT6 Shielded (SSTP) Ethernet Network Booted Cable- 75ft- White (100810WT)
- Readycable Data & Ethernet Cables