Shop All Data & Ethernet Cables
Readycable
Ethernet Cable
Mfr # CAT9421002-80
Zoro # G311903141
product price: $519.99
/ea
Free Shipping & Returns
$519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Yes
- Wire Size 26 AWG
- Standards CE, cURus, DIN EN 50305, DIN EN 50363-10-2, DIN EN 60228, DIN EN 60811-504, EAC, REACH, UKCA, UL, UL/CSA
- Max. Voltage 50 V
- End 1 Number of Pins 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # CAT9421002-80
- Zoro # G311903141
- Country of Origin Multiple
- Category Data & Ethernet Cables
Dimensions
Wire Size | 26 AWG |
Cable Length | 80 ft |
Details
Shielded | Yes |
Item | Ethernet Cable |
Standards | CE, cURus, DIN EN 50305, DIN EN 50363-10-2, DIN EN 60228, DIN EN 60811-504, EAC, REACH, UKCA, UL, UL/CSA |
Max. Voltage | 50 V |
End 1 Number of Pins | 8 |
Number of Wires | 8 |
Minimum Operating Temperature | -40 Degrees F |
End 2 Connection Type | RJ45 |
End 2 Number of Pins | 8 |
Cable Jacket Material | PUR |
End 1 Connection Type | RJ45 |
End 1 Gender | Male |
End 1 Mounting Orientation | Straight |
Application | Gliding Applications, Indoor and Outdoor Applications without Direct Solar Radiation, Low Temperature Applications, Machining Units/Machine Tools, Medium Duty Applications |
Cable Type | Round |
Series | Chainflex |
Maximum Operating Temperature | 158 Degrees F |
End 2 Gender | Male |
Performance Category | Cat5e |
End 2 Mounting Orientation | Straight |
Cable Jacket Color | Purple |
Description
Ethernet Cable, End 1 Number of Pins 8, End 1 Mounting Orientation Straight, End 1 Gender Male, End 1 Connection Type RJ45, End 2 Number of Pins 8, End 2 Mounting Orientation Straight, End 2 Gender Male, End 2 Connection Type RJ45, Cable Length 80 ft, Cable Jacket Color Purple, Cable Jacket Material PUR, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Wires 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITI Universal Remote Control (CH524)
- STEREN Cable Tie 8in 50lb Nylon Self-Loc, PK 100 (400-828BK)
- ULTRALAST Battery 3 Volt Lithium (CR) Ultralast Lithium Battery (UL2430)
- VERTIFLEX Underdesk Machine Stand, 21.5x17 7/8x11.5 (VRT-VF52005)
- BESTLINK NETWARE Color Boots for RJ45 Plug, Green, 100pk (101301GN)
- HI-TEC 100 ft. CAT 7 SFTP Double Shielded RJ45 Snagless Ethernet Cable, Blue (HI2611711)
- MONOPRICE Voice and Data Patch Cord, Black, 1 ft L (41009)
- BESTLINK NETWARE CAT8 S/FTP Ethernet Network Cable 24AWG 2GHz 40G- 50ft- Black (100363BK)
- BESTLINK NETWARE CAT8 S/FTP Ethernet Network Cable 24AWG 2GHz 40G- 50ft- Gray (100363GY)
- BESTLINK NETWARE CAT6 UTP Ethernet Network Non Booted Cable- 50ft White (100112WT)
- BESTLINK NETWARE Color Boots for RJ45 Plug, White, 100pk (101301WT)
- Readycable Data & Ethernet Cables