Shop All Data & Ethernet Cables
Readycable
Ethernet Cable
Mfr # CAT9421002-70
Zoro # G511903101
product price: $470.99
/ea
Free Shipping & Returns
$470.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Yes
- Standards CE, cURus, DIN EN 50305, DIN EN 50363-10-2, DIN EN 60228, DIN EN 60811-504, EAC, REACH, UKCA, UL, UL/CSA
- Wire Size 26 AWG
- Cable Type Round
- End 1 Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # CAT9421002-70
- Zoro # G511903101
- Country of Origin Multiple
- Category Data & Ethernet Cables
Dimensions
Wire Size | 26 AWG |
Cable Length | 70 ft |
Details
Shielded | Yes |
Item | Ethernet Cable |
Standards | CE, cURus, DIN EN 50305, DIN EN 50363-10-2, DIN EN 60228, DIN EN 60811-504, EAC, REACH, UKCA, UL, UL/CSA |
Cable Type | Round |
End 1 Gender | Male |
End 2 Number of Pins | 8 |
Application | Gliding Applications, Indoor and Outdoor Applications without Direct Solar Radiation, Low Temperature Applications, Machining Units/Machine Tools, Medium Duty Applications |
Number of Wires | 8 |
End 2 Connection Type | RJ45 |
Maximum Operating Temperature | 158 Degrees F |
End 2 Mounting Orientation | Straight |
End 1 Mounting Orientation | Straight |
End 1 Number of Pins | 8 |
End 2 Gender | Male |
Cable Jacket Material | PUR |
Max. Voltage | 50 V |
Performance Category | Cat5e |
Cable Jacket Color | Purple |
End 1 Connection Type | RJ45 |
Minimum Operating Temperature | -40 Degrees F |
Series | Chainflex |
Description
Ethernet Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOVA Nova GX-9-01 Gaming Headset with Mic 7.1 Surround Sound LED Headphones for PC Mac Laptop PS4 (GX-9-01)
- PANASONIC Panasonic COMP-141 3V & 190 mAh Replacement Lithium Battery for BR2032; Interstate - LIT2350 (COMP-141)
- AXIOM MANUFACTURING Axiom Usb-C Male To Hdmi Male Adapter Cable - Black - 3Ft (USBCMHDMIMK03-AX)
- MIGHTY MAX BATTERY 12V 35AH SLA Internal Thread Battery for MB857-35 -SU AGM 35AH U1 (ML35-12INT36)
- TRIPP LITE Cat6 Straight Through Modular Shielded In Line Coupler RJ45 F/F (N235-001-SH-D)
- GARDNER BENDER Modular Plug, RJ45 Connector, 8 Contact, 8 Position (GMC-88C6)
- MONOPRICE Voice and Data Patch Cord, Black, 1 ft L (44498)
- BESTLINK NETWARE CAT5e Solid Wire Bulk CMR Cable Shielded- 1000ft- Black (100904BK)
- MONOPRICE Voice and Data Patch Cord, Black, 3 ft L (41033)
- BESTLINK NETWARE RJ11 Modular telephone Cable- 25ft- Straight (170103S)
- MOXA 10 Cm M12-To-Rj45 Cat-5E Utp Ethernet Cable W/ Ip67-Rated Female (CBL-M12DFF4PRJ45-BK-10-IP67)
- Readycable Data & Ethernet Cables