Shop All Data & Ethernet Cables
Readycable
Ethernet Cable
Mfr # CAT9421002-65
Zoro # G811903061
product price: $445.99
/ea
Free Shipping & Returns
$445.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Yes
- Standards CE, cURus, DIN EN 50305, DIN EN 50363-10-2, DIN EN 60228, DIN EN 60811-504, EAC, REACH, UKCA, UL, UL/CSA
- Wire Size 26 AWG
- End 1 Gender Male
- Maximum Operating Temperature 158 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # CAT9421002-65
- Zoro # G811903061
- Country of Origin Multiple
- Category Data & Ethernet Cables
Dimensions
Wire Size | 26 AWG |
Cable Length | 65 ft |
Details
Shielded | Yes |
Item | Ethernet Cable |
Standards | CE, cURus, DIN EN 50305, DIN EN 50363-10-2, DIN EN 60228, DIN EN 60811-504, EAC, REACH, UKCA, UL, UL/CSA |
End 1 Gender | Male |
Maximum Operating Temperature | 158 Degrees F |
Cable Jacket Color | Purple |
Number of Wires | 8 |
Application | Gliding Applications, Indoor and Outdoor Applications without Direct Solar Radiation, Low Temperature Applications, Machining Units/Machine Tools, Medium Duty Applications |
End 1 Connection Type | RJ45 |
Max. Voltage | 50 V |
End 1 Number of Pins | 8 |
End 2 Mounting Orientation | Straight |
Series | Chainflex |
End 2 Connection Type | RJ45 |
End 1 Mounting Orientation | Straight |
Performance Category | Cat5e |
End 2 Gender | Male |
End 2 Number of Pins | 8 |
Minimum Operating Temperature | -40 Degrees F |
Cable Jacket Material | PUR |
Cable Type | Round |
Description
Ethernet Cable, End 1 Number of Pins 8, End 1 Mounting Orientation Straight, End 1 Gender Male, End 1 Connection Type RJ45, End 2 Number of Pins 8, End 2 Mounting Orientation Straight, End 2 Gender Male, End 2 Connection Type RJ45, Cable Length 65 ft, Cable Jacket Color Purple, Cable Jacket Material PUR, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Wires 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WDT WDT SDSQXAO-128G-GNCZN 128 GB SanDisk MicroSDXC UHS-I Memory Card for Nintendo Switch (SDSQXAO-128G-GNCZN)
- ENERGIZER Industrial D Alkaline Battery, 1.5V DC, 12 Pack (EN95)
- SONY PlayStation 5 Console (3005718)
- MIGHTY MAX BATTERY YTX5L-BS 12V 4AH Battery Replaces Super Start Power Sports BTX5L-BS (YTX5L-BS211867)
- WAVENET RG45 CAT5E MODULAR PLUG 100 PACK, 100PK (RJ45-CAT5FTP-100PK)
- BESTLINK NETWARE CAT5E Shielded (FTP) Ethernet Network Booted Cable- 100Ft- Black (100611BK)
- GENSPEED Armored Cable, Cat 5e, 24 AWG, 1000 ft, Blk (5136101)
- GENSPEED Cable, Cat 5e, 24 AWG, 1000 ft, Blue (5133299E)
- MONOPRICE Voice and Data Patch Cord, 3 ft L, PK10 (15153)
- BESTLINK NETWARE Polarized Speaker Wire Spool 12AWG/2 CCA- 100Ft- Clear Jacket (203603)
- BESTLINK NETWARE CAT6 Solid Wire Bulk CMR Cable- 1000ft- Green (101000GN)
- Readycable Data & Ethernet Cables