Shop All Data & Ethernet Cables
Readycable
Ethernet Cable
Mfr # CAT9421002-60
Zoro # G611903131
product price: $420.99
/ea
Free Shipping & Returns
$420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Yes
- Standards CE, cURus, DIN EN 50305, DIN EN 50363-10-2, DIN EN 60228, DIN EN 60811-504, EAC, REACH, UKCA, UL, UL/CSA
- Wire Size 26 AWG
- Series Chainflex
- Performance Category Cat5e
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # CAT9421002-60
- Zoro # G611903131
- Country of Origin Multiple
- Category Data & Ethernet Cables
Dimensions
Wire Size | 26 AWG |
Cable Length | 60 ft |
Details
Shielded | Yes |
Standards | CE, cURus, DIN EN 50305, DIN EN 50363-10-2, DIN EN 60228, DIN EN 60811-504, EAC, REACH, UKCA, UL, UL/CSA |
Item | Ethernet Cable |
Series | Chainflex |
Performance Category | Cat5e |
End 1 Connection Type | RJ45 |
Number of Wires | 8 |
Cable Type | Round |
End 2 Connection Type | RJ45 |
Application | Gliding Applications, Indoor and Outdoor Applications without Direct Solar Radiation, Low Temperature Applications, Machining Units/Machine Tools, Medium Duty Applications |
Max. Voltage | 50 V |
Maximum Operating Temperature | 158 Degrees F |
Cable Jacket Material | PUR |
End 1 Mounting Orientation | Straight |
Cable Jacket Color | Purple |
Minimum Operating Temperature | -40 Degrees F |
End 2 Number of Pins | 8 |
End 1 Number of Pins | 8 |
End 2 Gender | Male |
End 1 Gender | Male |
End 2 Mounting Orientation | Straight |
Description
Ethernet Cable, End 1 Number of Pins 8, End 1 Mounting Orientation Straight, End 1 Gender Male, End 1 Connection Type RJ45, End 2 Number of Pins 8, End 2 Mounting Orientation Straight, End 2 Gender Male, End 2 Connection Type RJ45, Cable Length 60 ft, Cable Jacket Color Purple, Cable Jacket Material PUR, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Wires 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C2G USBC 2 Ggbt Ethrnt Ntwrk Adptr, 29826 (29826)
- QFX Digital Converter Box (CV-103)
- TRIPP LITE Power Cord, 5-15P to C13, Y Splitter, 6ft (P006-006-2)
- TRIPP LITE Null Modem Serial RS232 Cable Adapter DB9 Female / Female 10ft (P450-010)
- BESTLINK NETWARE CAT6 Flat Ethernet Network Cable- 15ft- Black (100741BK)
- GENSPEED Cable, Cat 6, 23 AWG, 1000 ft, White (7133801)
- SIEMENS PROFIBUS FC Standard Cable GP, bus cable (6XV18300EH10)
- BESTLINK NETWARE RCA Plug to 3.5mm Mono Jack Adapter (201301)
- ICC Cat 6 Ez Modular Connector, White (IC308428)
- GENSPEED Cable, Cat 6, 23 AWG, 1000 ft, Blue (7133800)
- CABLE WHOLESALE CableWholesale 13X6-521MH Bulk Shielded Foil Twisted Pair Cat6a Ethernet Cable; Stranded; Spool; Gray - 1000 ft. (13X6-521MH)
- Readycable Data & Ethernet Cables